Shop All Hole Saw Arbors
Bosch
3/4In 20mm D Grit HS
Mfr # HDG34
Zoro # G0606621
product price: $22.29
/ea
Sold in multiples of 5 for $111.45
$111.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Impact Rated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # HDG34
- Zoro # G0606621
- UPC # 346392012
- Country of Origin United Kingdom
- Category Hole Saw Arbors
Details
Promotion Restriction | Not eligible for promotion |
Item | 3/4In 20mm D Grit HS |
Impact Rated | No |
Description
3/4In 20mm D Grit HS, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROWN BAG CO Brown Bag Company BL30299 Toolrider GSR Gel Foam Suspension Rig (2195535)
- MILWAUKEE TOOL Track Saw Blade, 0.087" Thick, Round Arbor (48-40-0627)
- C.H. HANSON 40Pc 1/4Type/Holder Kit (27782)
- HOUGEN 11/16 in. RotaCut Hole Cutter, 3 pack (11128C)
- BOSCH 1/2In 12mm D Grit HS (HDG12)
- BOSCH Diamond HS mandrel w AutoStart (HDGQA)
- BOSCH Hole Enlarger (HE1)
- STARRETT Plumb/Electric Kit, w/9 Hole Saws, Arbors (KFC09041-N)
- KLEIN TOOLS Hole Saw Arbor with Adapter, 3/8-Inch (31905)
- RUKO Drill 3/8" Hex Shank Arbor A6 With Pilot (106209)
- SPYDER Hole Saw HSS Arbor, 7/16in. Shank, 10in. L (600839)
- Bosch Hole Saw Arbors