Shop All Solid Spade Drill Bits
Bosch
3/4 X 6 Daredevil Standard Spade Bit, Hex Shank,
Mfr # DSB1009B
Zoro # G608641145
product price: $2.59
/ea
Sold in multiples of 4 for $10.36
Not eligible for select promotions
$10.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 3/4"
- Overall Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # DSB1009B
- Zoro # G608641145
- UPC # 90991518264
- Country of Origin China
- Category Solid Spade Drill Bits
Dimensions
Drill Bit Size | 3/4" |
Overall Length | 6 in |
Details
Promotion Restriction | Not eligible for promotion |
Description
BOSCH 3/4 X 6 Daredevil Standard Spade Bit, Hex Shank, DSB1009B. Features a full cone threaded tip for fast and effortless drilling. Contoured paddle for fast chip removal. Hex shank power groove to reduce slippage. Spur and reamer tips for cleaner holes. Provides a cleaner hole quality with reduced breakout.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Air Reversible Cut-Off Tool (IR426)
- MAYHEW Scraper, Carbon Steel, 3"W (14177)
- HOUGEN 2 in. X 3 in. 12,000-Series Annular Cutter (3-12264)
- PROTO 1/2 in Drive Socket Set SAE 18 Pieces 3/8 in to 11/16 in , Chrome (J54118S)
- BOSCH 1316x6 Spade Bit (DSB1010)
- BOSCH 114x6 Spade Bit (DSB1017)
- BOSCH Spade Bit, 15/16 In (DSB1012)
- BOSCH Spade Bit, 1-1/2 In (DSB1021)
- BOSCH 1'' Spade Bit (DSBS1013)
- BOSCH Spade Bit, 7/8 In (DLSB1011)
- BOSCH Spade Bit, 13/16 In (DSB1010)
- Bosch Drill Bits