Shop All Impact Sockets
Bosch
3/4" Deep Well Socket, 3/8" Impact
Mfr # 27263
Zoro # G3545626
product price: $5.79
/ea
Sold in multiples of 4 for $23.16
$23.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drive Size 3/8"
- SAE or Metric SAE
- Material Forged steel
- Category Type Impact Socket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # 27263
- Zoro # G3545626
- UPC # 346407228
- Country of Origin China
- Category Impact Sockets
Dimensions
Drive Size | 3/8" |
Size | 3/4" |
Details
Promotion Restriction | Not eligible for promotion |
SAE or Metric | SAE |
Material | Forged steel |
Item | Impact Socket |
Category Type | Impact Socket |
Impact Rated | Yes |
Socket Type | Deep Well |
Description
3/4In Deep Well, 3/8In Impact,PK4, Impact Rated Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA 4 3/4 in Needle Nose Plier Two Component Non-Slip Soft Grip Handle Handle (32742)
- STARRETT Micrometer Outside (T436.1XRL-1)
- BLAIR EQUIPMENT CO ROTO BROACH 20MM 3PK (BL11220-3)
- GREENFIELD THREADING Straight Flute Hand Tap , M12x1.5 , Plug , Metric , 3 Flutes (313521)
- BOSCH 15/16" Deep Well Socket, 3/8" Impact (27269)
- BOSCH 1/2" Deep Well Socket, 3/8" Impact (27259)
- BOSCH 9/16" Deep Well Socket, 3/8" Impact (27260)
- BOSCH 11/16" Deep Well Socket, 1/2" Impact (27280)
- BOSCH 3/4" Deep Well Socket, 1/2" Impact (27281)
- MILWAUKEE TOOL 1/2" Drive Deep Impact Socket 34 mm Size, Deep Socket, Black Phosphate (49-66-6295)
- GREY PNEUMATIC 1/4" Drive Impact Socket Chrome plated (911MDS)
- Bosch Impact Sockets