Shop All Wiper Blades
Bosch
3397118938 Oe Style Windshield Wiper Blade Set
Mfr # 3397118938
Zoro # G104298973
product price: $30.65
/ea
Not eligible for select promotions
$30.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Beam
- Features Attached Spoiler / Aerofoil
- Material Steel (Frame); Natural Rubber with Graphite (Blade)
- Blade 1 Length 24 in
- Blade 2 Length 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # 3397118938
- Zoro # G104298973
- UPC # 316514353618
- Country of Origin Belgium
- Category Wiper Blades
Dimensions
Blade 1 Length | 24 in |
Blade 2 Length | 24 in |
Details
Promotion Restriction | Not eligible for promotion |
Type | Beam |
Features | Attached Spoiler / Aerofoil |
Material | Steel (Frame); Natural Rubber with Graphite (Blade) |
Frame Color | Black |
Wiper Blade Design | All-Season |
Number of Wiping Edges | 1 |
Winter Blade | No |
Refillable | No |
Sensor Type | Non-Heated |
Description
Bosch windshield wiper blade set's built a reputation in the automotive industry for quality and craftmanship. We manufacture windshield wiper blade set's for virtually every automobile on the road today. Bosch windshield wiper blade set's are available for on and off road use and are designed for all weather conditions.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALTEC Rubber Grommet, for TV509, PK10 (G-172)
- DORMAN Parking Brake Cable, C92672 (C92672)
- GATES Radiator Coolant Hose Flange #Gates Co34955 (CO34955)
- GE BALLAST Ge Ballast 64818 2 Pack 14 15 & 20 Watt Fluorescent Starters (64818)
- BOSCH Oe Wiper Blade, 3397118421 (3397118421)
- BOSCH REAR WIPER BLADE (H307F)
- BOSCH Aerotwin Wiper Blade, 3397014242 (3397014242)
- BOSCH Aerotwin Rear Wiper Blade, A402H (A402H)
- BOSCH Aerotwin Rear Wiper Blade, A340H (A340H)
- BOSCH 3397009798 Oe Style Windshield Wiper Blade Set (3397009798)
- AUTOTEX Wiper Blade, Rear Type, 10" Sz, w/Adapters (R1-10)
- Bosch Wiper Blades