Shop All Wiper Blades
Bosch
3397007862 Oe Style Windshield Wiper Blade Set
Mfr # 3397007862
Zoro # G204299030
$30.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Steel
- Frame Color Black
- Blade 1 Length 24 in
- Blade 2 Length 22 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bosch
- MFR # 3397007862
- Zoro # G204299030
- UPC # 404702514467
- Country of Origin Belgium
- Category Wiper Blades
Dimensions
Blade 1 Length | 24 in |
Blade 2 Length | 22 in |
Details
Promotion Restriction | Not eligible for promotion |
Material | Steel |
Frame Color | Black |
Description
Bosch windshield wiper blade set's built a reputation in the automotive industry for quality and craftmanship. We manufacture windshield wiper blade set's for virtually every automobile on the road today. Bosch windshield wiper blade set's are available for on and off road use and are designed for all weather conditions.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 18 AWG Gauge GXL Automotive Stranded Hook Up Wire, 500 ft Length, Yellow, 0.045" Diameter, 60 Volts (18STRYELGXL500)
- MAYHEW Pneumatic Double-Cut Body Ripper (31956)
- A & I PRODUCTS Ignition Coil, 12 VOLT, Internal Resistor 9.5" x5.75" x4.25" (A-21A513)
- RED HORSE PERFORMANCE -08 (1/2") NPT MALE TO -02 (1/8") NPT FEMALE REDUCER - BLACK (912-08-02-2)
- BOSCH Aerotwin Wiper Blade, 3397007586 (3397007586)
- BOSCH Low Profile Roll Out Wiper Rack, 2213174 (2213174)
- BOSCH Oe Wiper Blade, 3397118506 (3397118506)
- BOSCH Oe Wiper Blade, H840 (H840)
- BOSCH Oe Wiper Blade, 3397001582 (3397001582)
- BOSCH Wiper Blade, 13Ca (13CA)
- BOSCH Excel+ Wiper Blade, 41917 (41917)
- Bosch Wiper Blades