Shop All Hammer Drill Bits
Bosch
316x4x6 MP Drill Bit
Mfr # MP03
Zoro # G807972965
product price: $5.99
/ea
Sold in multiples of 90 for $539.10
Not eligible for select promotions
$539.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # MP03
- Zoro # G807972965
- UPC # 346465747
- Country of Origin China
- Category Hammer Drill Bits
Details
Promotion Restriction | Not eligible for promotion |
Description
Daredevil, 316 x 4 x 6, MultiPurpose Drill Bit, Upgraded MultiGrind Heads Deliver Up To 85 Faster Drilling In Metal Than Standard Bits, Hex Shanks Impact Rated Allows Use In Impact Drivers Hammer DrillDrivers For Added Versatility, Sharp Ground Cutting Edges Designed For Advanced Performance, Steep Flutes With Ribs Deliver Fast Material Removal In Multiple Materials, MultiApplication Design Offers Drilling In Masonry, Brick, Block, Tile, Metal, Wood Plastic, LongLife Construction Provides Up To 9X Life In MultiMaterial Applications Than Standard Bits, No Skate Tip Design Allows For Cleaner Holes, 4 Flute Length, 6 Length, 6 Overall Length, 14 Shank Diameter, 4 Useable Length
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPER TOOL 3.60mm Carbide-Tipped 135 Deg. Jobber Length Drill Bit (302036)
- LENOX 4" L x Metal Cutting Reciprocating Saw Blade (20552418R)
- ZORO SELECT Ball Lock Pin, T-Handle, 3/8" Pin Dia. (LBT-SS3123)
- TEKTON 1/4 Inch Drive 6-Point Socket and Ratchet Set, 56-Piece 5/32 - 9/16 in., 4 - 15 mm (SKT05303)
- BOSCH 2-Cutter Hammer Drill Bit 5/8" x 8"L, SDS Plus, 25PK (HC2102B25)
- BOSCH 4-Cutter Hollow Hammer Drill Bit 3/4" x 18"L, SDS Plus (DXS2124)
- BOSCH 4-Cutter Hollow Hammer Drill Bit 1-1/8" x 29"L, SDS Max (DXS5062)
- BOSCH SDS Max Hammer Steel 1-1/8" x 15"L, SDS Max (HS1920)
- BOSCH 38x4x6 Carb Hamm Bit (HCBG12T)
- BOSCH Hammer Drill Bit, 36" L, 3/4" Shank Size (HCFC5033)
- WESTWARD 4-Cutter Hammer Drill Bit 1-1/8" x 18"L, SDS Plus (22UW24)
- Bosch Drill Bits