Shop All Extra Long Drill Bits
Bosch
3/16In Black Oxide SP 12In Long Carded
Mfr # BL2739
Zoro # G3676788
product price: $6.29
/ea
Sold in multiples of 2 for $12.58
Not eligible for select promotions
$12.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # BL2739
- Zoro # G3676788
- UPC # 346331905
- Country of Origin China
- Category Extra Long Drill Bits
Details
Promotion Restriction | Not eligible for promotion |
Item | 3/16In Black Oxide SP 12In Long Carded |
Standards | Not Rated |
Description
3/16In Black Oxide SP 12In Long Carded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Jaw Puller, 25 tons, 2 Jaws, 15-1/2 in. (1047)
- GREENFIELD THREADING Spiral Point Tap, Plug 3 Flutes (282108)
- BUCKET BOSS Wrench Roll (70040)
- MITUTOYO Digimatic CalIPer Gage Intern 0.59-2.55 (209-945)
- BOSCH 1/4In Black Oxide SP 12In Long Carded (BL2743)
- BOSCH 3/16In Black Oxide 6In Long Carded (BL2639)
- BOSCH 5/32In Black Oxide 6In Long Carded (BL2637)
- BOSCH 1/2In Black Oxide SP 12In Long Carded (BL2759)
- WALTER Walter Titex - Extra long deep-hole drill (A1622-8)
- CHICAGO-LATROBE 118° Heavy-Duty Extra Long Drill Chicago-Latrobe 120X Steam Oxide HSS RHS/RHC 21/64x812IN (50741)
- DRILL AMERICA 37/64" x 12" HSS Extra Long Drill Bitwith 1/2" Shank (DWDDL12X37/64X1/2)
- Bosch Drill Bits