Shop All Hammer Drill Bits
Bosch
3-Cutter Hammer Drill Bit 1-3/4" x 24"L, SDS Max
Mfr # HC6501
Zoro # G3307534
product price: $197.99
/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Shank Shape SDS Max
- Shank Size 45/64 in
- Decimal Equivalent 1.75
- Drilling Length 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # HC6501
- Zoro # G3307534
- UPC # 000346267952
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Shank Size | 45/64 in |
Drilling Length | 18 in |
Overall Length | 24 in |
Flute Length | 18 in |
Maximum Drilling Depth | 18 in |
Bit Dia. | 1-3/4" |
Drill Bit Size | 1 3/4 in |
Shank Diameter | 45/64 in |
Overall Length (In.) | 24 |
Description
Core Center Bit, SDS Max, 1 3/4 in Drill Bit Size, 24 in Overall Length, Bright (Uncoated), Maximum Drilling Depth 18 in, Shank Diameter 45/64 in, Number of Cutter Heads 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Single Flute Carbide Countersink (C46324)
- WILLIAMS Williams Pipe Chain Wrench, 15" (40223)
- CRAFTSMAN Sockets, 3/8" Drive 8mm 6 Point Deep Soc (CMMT99143)
- KLEIN TOOLS Camo, 1680d Ballistic Weave Body; Hard Molded Polypropylene Bottom, 40 Pockets (62800BPCAMO)
- BOSCH 4-Cutter Hammer Drill Bit 1-3/4" x 21"L, SDS Max (HC5098)
- BOSCH 2-Cutter Hammer Drill Bit 9/16" x 12"L, SDS Plus (HC2094)
- BOSCH 2-Cutter Hammer Drill Bit 7/32" x 6.000"L, SDS Plus (HC2031)
- BOSCH 4-Cutter Hammer Drill Bit 1-1/4" x 29"L, SDS Max (HC5072)
- BOSCH 7PC Hammer Drill Bits (HCBG700T)
- BOSCH 4-Cutter Hammer Drill Bit 1/4" x 4.000"L, SDS Plus, 25PK (HCFC2040B25)
- BOSCH 34x10x12 SDS Plus Bit (HC2124)
- Bosch Hammer Drill Bits