Shop All Hole Saws
Bosch
3" Bi-Metal STP Hole Saw US
Mfr # HB300
Zoro # G3250320
product price: $9.99
/ea
Not eligible for select promotions
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Wood, Metal
- Tooth Material 8% Cobalt Alloy
- Max. Cutting Depth 1-5/8"
- Arbor Design Not Included
- Teeth per Inch 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Cutting Depth | 1-5/8" |
Saw Dia. | 3" |
Details
Promotion Restriction | Not eligible for promotion |
Primary Saw Application | Wood, Metal |
Tooth Material | 8% Cobalt Alloy |
Arbor Design | Not Included |
Teeth per Inch | 5 |
Item | BIM STP Holesaw US 3In |
Impact Rated | No |
Hole Saw Product Grouping | Hole Saws |
Description
BIM STP Holesaw US 3In, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONARD TOOLS Nut Driver Set, SAE, Hollow, 7 pcs. (ND-631)
- WILLIAMS Williams Wobble Extension, 3/8" Drive, 8 in. (B-208)
- TEKTON 1/4 Inch Flex Head 12-Point Ratcheting Combination Wrench (WRC26306)
- K-TOOL INTERNATIONAL 3/8" Drive, T40 Torx(R) Socket (KTI-22640)
- BOSCH 1-1/8" Thin Wall Impact Hole Saw (HTW118)
- BOSCH 3/4" Thin Wall Impact Hole Saw, Pk5 (HTW34)
- BOSCH 3/16" 5mm Diamond Grit Hole Saw (HDG316)
- BOSCH 1" Thin Wall Impact Hole Saw, PK5 (HTW1)
- BOSCH Hole Saws, 1 3/8" dia., Shank Size 1/4 (HBT136)
- BOSCH 7/8" Thin Wall Impact Hole Saw (HTW78)
- CLE-LINE Fleam Ground Hole Saw (C43116)
- Bosch Hole Saws