Shop All Sockets
Bosch
3-7/8 In. 3/4 In. Drive 6-Point Wheel Bearing Locknut Socket
Mfr # 1912
Zoro # G200941056
$43.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Details
Promotion Restriction | Not eligible for promotion |
Description
3-7/8" 6 point locknut socket wheel bearing locknuts are easy to remove or install with these specially designed sockets sockets are made of high-strength steel; openings resist "rounding out" can be used with an extension and torque wrench to tighten the locknut as required a long extension may be attached to the socket to provide the necessary clearance. wheel bearing locknuts are easy to remove or install with the help of these specially designed sockets. the high quality and strength of the steel allows for the resistant of rounding out. this is a very handy to have and easy to use. to find the correct size, just measure the locknuts from flat to flat. this is a 6-point 3-7/8 in. locknut socket made of high-strength steel this socket is designed for use with 3/4 in. square drive manual tools only resist rounding out.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ETTORE HeavyDuty Super Scraper 4 Inch 6 Pack, 6PK (57110x6)
- DRILL AMERICA 3/4"x1" HSS Annular Cutter (DWC5-530-121)
- GEAR KEEPER Retractor, 32inL, Black, 9/16lb, Plastic/SS (RT4-0044)
- GENERAL TOOLS Digital Sliding T-Bevel (828)
- BOSCH 1" Drive Budd Wheel Socket 33Mm (1948A)
- BOSCH 3-1/2 In. 3/4 In. Drive 6-Point Wheel Bearing Locknut Socket (1910)
- BOSCH 3-1/4 In. 3/4 In. Drive 8-Point Wheel Bearing Locknut Socket (1909)
- BOSCH 4 In. 3/4 In. Drive 6-Point Wheel Bearing Locknut Socket (1914)
- BOSCH 22Mm 7/8" Heated Oxygen Sensor Socket (4673-6)
- BOSCH 2-1/2 In. 3/4 In. Drive 6-Point Wheel Bearing Locknut Socket (1921)
- CTA MANUFACTURING 3/8" Square Drive, 5.5mm x 8.2mm Metric Socket (4005)
- Bosch Sockets & Ratchets