Shop All Jig Saw Blades
Bosch
3-5/8In 6TPI HCS Shank Jigsaw Blade, PK5
Mfr # U101D
Zoro # G3580081
product price: $7.19
/pk 5, $1.44/ea
Sold in multiples of 5 for $35.95
Not eligible for select promotions
$35.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Primary Saw Application Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # U101D
- Zoro # G3580081
- UPC # 000346305890
- Country of Origin Switzerland
- Category Jig Saw Blades
Details
Promotion Restriction | Not eligible for promotion |
Item | 3-5/8In 6TPI HCS Shank Jigsaw Blade,PK5 |
Primary Saw Application | Wood |
Description
3-5/8In 6TPI HCS Shank Jigsaw Blade,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/2 in Drive, 1" Hex SAE Socket, 6 Points (53YU93)
- SPEEDAIRE Air Ratchet Wrench, Square Drive Sz 3/8in (21AA61)
- WEATHERHEAD Spiral Collet, 1555844 (ET425DC-4S8)
- CHICAGO-LATROBE 15PC 135° Heavy-Duty Cobalt Jobber Lngth Drill Set Chicago-Latrobe 550 Straw HSS-CO 8% 1/16-1/2x1/32 (57852)
- BOSCH Jigsaw Blade, T-Shank, 4-1/2 In. L, PK5 (T308B)
- BOSCH 3In 20TPI HCS Shank Jigsaw Blade, PK100 (T101AO100)
- BOSCH Jigsaw Blade, T-Shank, 5-1/4 In. L, PK5 (T318B)
- BOSCH Jigsaw Blade, T-Shank, 3-1/4 In. L (T118AHM1)
- BOSCH 3In 24TPI HSS Shank Jigsaw Blade, PK100 (T118A100)
- BOSCH 3PK 3 10T Jig Blade (T102H)
- RUKO TC Rotary Bit Set, 3PCS (116001US)
- Bosch Power Saw Blades