Shop All Hole Saws
Bosch
3-5/8" Bi-Metal STP Hole Saw US
Mfr # HB363
Zoro # G3250375
product price: $13.79
/ea
Not eligible for select promotions
$13.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Wood, Metal
- Tooth Material 8% Cobalt Alloy
- Max. Cutting Depth 1-5/8"
- Arbor Design Not Included
- Teeth per Inch 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Cutting Depth | 1-5/8" |
Saw Dia. | 3-5/8" |
Details
Promotion Restriction | Not eligible for promotion |
Primary Saw Application | Wood, Metal |
Tooth Material | 8% Cobalt Alloy |
Arbor Design | Not Included |
Teeth per Inch | 5 |
Item | BIM STP Holesaw US 3-5/8In |
Impact Rated | No |
Hole Saw Product Grouping | Hole Saws |
Description
BIM STP Holesaw US 3-5/8In, Impact Rated No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW Knurled Pin Punch Kit, 6 pcs. (62075)
- CRAFTSMAN Combination Wrench Set, 12 Points, Chrome (CMMT12069)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (31501401)
- CDI Socket Adapter, 3/4" Hex x 3/4" S (65-78-2)
- BOSCH 3-7/8" Bi-Metal STP Hole Saw US (HB387)
- BOSCH 1" Thin Wall Impact Hole Saw, PK5 (HTW1)
- BOSCH 1-1/2" Thin Wall Impact Hole Saw, PK5 (HTW112)
- BOSCH 1-1/8" Thin Wall Impact Hole Saw (HTW118)
- BOSCH HOLE-SAW 1-1/4" CARD (VA18320)
- BOSCH Hole Saws, 3 1/4" dia., Shank Size 1/4 (HBT325)
- MORSE 3" Bi-Metal Hole Saw (MHS48)
- Bosch Hole Saws & Cutters