Shop All Hole Saws
Bosch
3-5/8" 92mm Diamond Grit Hole Saw
Mfr # HDG358
Zoro # G0777975
product price: $66.15
/ea
Sold in multiples of 5 for $330.75
Not eligible for select promotions
$330.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Porcelain Tile, Granite, Slate, Marble, Limestone, Travertine, Ceramic Tile
- Tooth Material Diamond Grit
- Max. Cutting Depth 1-1/2"
- Teeth per Inch Segmented
- Impact Rated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Cutting Depth | 1-1/2" |
Saw Dia. | 3-5/8" |
Details
Promotion Restriction | Not eligible for promotion |
Primary Saw Application | Porcelain Tile, Granite, Slate, Marble, Limestone, Travertine, Ceramic Tile |
Tooth Material | Diamond Grit |
Teeth per Inch | Segmented |
Item | 3-5/8In 92mm D Grit HS |
Impact Rated | No |
Hole Saw Product Grouping | Hole Saws |
Description
3-5/8In 92mm D Grit HS, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Super Combo Wrench, 12 pt., 6mm (1206MSC)
- HAKKO/CHP Flat Tip Tweezer, Angled 45 deg., 115mm (107-SA)
- VERMONT GAGE Ring Gage, UNEF, 2A Class, 1-3/16"-18Thread (361173510)
- H & H INDUSTRIAL PRODUCTS M6 X 1.0 Wire Thread Inserts (1011-0242)
- BOSCH 1/4"-6mm Diamond Grit Hole Saw (HDG14)
- BOSCH Hole Saws, 3 1/8" dia., Shank Size 1/4 (HBT312)
- BOSCH 1-1/8" Thin Wall Impact Hole Saw (HTW118)
- BOSCH Hole Saws, 1 3/8" dia., Shank Size 1/4 (HBT136)
- BOSCH Hole Saws, 3 1/4" dia., Shank Size 1/4 (HBT325)
- BOSCH 3-7/8" Bi-Metal STP Hole Saw US (HB387)
- DRILLCO 1.15/16" x 3/16" DOC Carbide Tipped Hole Cutter (95CT260)
- Bosch Hole Saws & Cutters