Shop All Screwdriver Bit Sets
Bosch
3-3/8" Pilot Bit
Mfr # HB85PB
Zoro # G3540890
product price: $4.45
/ea
Sold in multiples of 2 for $8.90
$8.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Impact Rated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # HB85PB
- Zoro # G3540890
- UPC # 346377149
- Country of Origin China
- Category Screwdriver Bit Sets
Details
Promotion Restriction | Not eligible for promotion |
Impact Rated | No |
Item | 3-3/8In Pilot Bit |
Description
3-3/8In Pilot Bit, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALCO Duct Knife, 10 in, Blade: Steel, Nylon Grip (DK6S)
- CENTURY DRILL & TOOL Snips Aviation Left Cut 10" Jaw Length 1-5/8" Length Of Cut (72701)
- GEARWRENCH 1/4" Drive 72 Geared Teeth Roto Head Style Roto Ratchet, 6.75" L, Bright Chrome Finish (81224)
- GREENFIELD THREADING Straight Flute Hand Tap Plug, 3 Flutes (313520)
- BOSCH Screwdriver Bit Set, Steel, 32 pcs. (SBID32)
- BOSCH 3/4" Titanium Countersink (CST3)
- BOSCH 44 pc. Screwdriver Bit Set (SDMS44)
- BOSCH 1/2" Titanium Countersink (CST1)
- BOSCH 48 pc. Screwdriver Bit Set (SDMS48)
- BOSCH Screwdriver Bit Set (SDMSD48)
- DIABLO Driver Bit Range Of Torx Bits Deliv, PK2 (DT271P2)
- Bosch Screwdriver Bit Sets