Shop All Jobber Length Drill Bits
Bosch
3-3/4" Black Oxide 135 Deg. Jobber Length Drill Bit
Mfr # BL2141
Zoro # G4103051
product price: $2.55
/ea
$2.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # BL2141
- Zoro # G4103051
- UPC # 000346331349
- Country of Origin China
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 7/32 in |
Shank Dia. | 13/64 in |
Overall Length | 3 3/4 in |
Flute Length | 2 3/4 in |
Maximum Drilling Depth | 2 3/4 in |
Shank Length | 1.0000 in |
Drill Length Class | Jobber Length |
Depth:Dia. Ratio | 13xD |
Description
Jobber Length Drill Bit, Drill Bit Size 7/32 in, Drill Bit Point Angle 135 Degrees , High Speed Steel, Black Oxide, Decimal Equivalent 0.2188, Fractional Inch, Drill Bit Point Type Split Point, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Wire Stripper, 18 to 10 AWG (GST-55M)
- PROTO Satin Metric Service Wrench 48 mm (J3548M)
- URREA 1" drive 6-point short impact socket 1-5/8" (10026)
- BN PRODUCTS USA Stake Puller With Nail Puller (BNFTSPN)
- BOSCH 3-7/8" Black Oxide 135 Deg. Jobber Length Drill Bit (BL2142)
- BOSCH 4-1/2" Black Oxide 135 Deg. Jobber Length Drill Bit (BL2147)
- BOSCH Cobalt Jobber Length Drill Bit (CO2151)
- BOSCH Black Oxide Jobber Length Drill Bit (BL2183)
- BOSCH Cobalt Jobber Length Drill Bit 12pk. (CO4130)
- BOSCH Cobalt Jobber Length Drill Bit 10pk. (CO2141)
- CLE-LINE 135° Heavy-Duty TiN-Tipped Jobber Length Drill Cle-Line 1500-TT TiN Tipped HSS RHS/RHC #30 (C97384)
- Bosch Drill Bits