Shop All Jobber Length Drill Bits
Bosch
3-3/4" 135 Deg. Jobber Length Drill Bit
Mfr # TI2141IM
Zoro # G4102677
product price: $6.15
/ea
$6.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Point Angle 135 Degrees
- Size 7/32"
- Drill Bit Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # TI2141IM
- Zoro # G4102677
- UPC # 000346471465
- Country of Origin China
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 7/32 in |
Size | 7/32" |
Shank Dia. | 1/4" |
Overall Length | 3 3/4 in |
Flute Length | 2 3/4 in |
Maximum Drilling Depth | 2 3/4 in |
Dimension Type | Fractional Inch |
Drilling Depth | 2-3/4" |
Depth:Dia. Ratio | 13xD |
Shank Hex Size | 1/4 in |
Description
Hex Shank Drill Bit, 7/32 in, Drill Bit Point Angle 135 Degrees , Drill Bit Point Type Split Point, High Speed Steel, TiN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABANAKI Mighty Mini Skimmer Wiper Blades, PK30 (PMM-09A)
- DEWALT 1/2" Drive Impact Combination Set (DWMT19249)
- JOHNSON LEVEL & TOOL 72 Magnet ALU Level (3872)
- PRO-GRADE TOOLS 1/2" Drive Round Round Head Ratchet 1/2"Dr. (14011)
- BOSCH 5-1/2" 135 Deg. Jobber Length Drill Bit (TI2155IM)
- BOSCH 3-1/8" 135 Deg. Jobber Length Drill Bit (TI2137IM)
- BOSCH 4-1/2" 135 Deg. Jobber Length Drill Bit (TI2147IM)
- BOSCH Cobalt Jobber Length Drill Bit (CO2144)
- BOSCH Black Oxide Jobber Length Drill Bit (BL2169)
- BOSCH 4-1/2" Black Oxide 135 Deg. Jobber Length Drill Bit (BL2147)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC #60 (44330)
- Bosch Jobber Length Drill Bits