Shop All Jig Saw Blades
Bosch
3", 24TPI, HSS Shank Jigsaw Blade, PK2
Mfr # T218A
Zoro # G3267251
original price:
$7.99
5% off
new price: $7.59
/pk 5, $1.52/ea
$7.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Primary Saw Application Metal
- Material HSS
- Teeth per Inch 17/24
- Length 3-5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # T218A
- Zoro # G3267251
- UPC # 346270952
- Country of Origin Switzerland
- Category Jig Saw Blades
Dimensions
Length | 3-5/8" |
Blade Width | 1/4 in |
Blade Length | 3 5/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Jig Saw Blade |
Primary Saw Application | Metal |
Material | HSS |
Teeth per Inch | 17/24 |
Shank Type | T |
Number of Pieces | 1 |
Materials Cut | Ferrous Metals, Non-Ferrous Metals |
Primary Material Application | General Metal |
Tip Material | Metal |
Blade Shank Type | T Shank |
Metal Cutting Type | Thin Metal |
Blade Thickness | 0.04 in |
Cutting Edge Style | Flexible for Curved Cuts, Rigid for Straight Cuts |
Blade Material | Bi-Metal |
Description
Jig Saw Blade, Blade Shank Type T Shank, Primary Material Application General Metal, Teeth per Inch 17/24, Blade Length 3 5/8 in, Cutting Edge Style Flexible for Curved Cuts, Rigid for Straight Cuts, Blade Width 1/4 in, Metal Cutting Type Thin Metal, Blade Thickness 0.04 in, Materials Cut Ferrous Metals, Non-Ferrous Metals, Tip Material Metal, Blade Material Bi-Metal, Number of Pieces 1, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Oil Pump, 535A (94092)
- DRILL AMERICA 7/16in-27 UNS HSS Plug Tap and 10.20mm HSS Drill Bit Kit (POUFS7/16-27)
- RIDGID Screws, PK5 (45192)
- TEKTON Combination Wrench Set, 9-Piece (33-41 mm) (WCB90202)
- BOSCH BOSCH 3 Metal Cutting TShank Jigsaw Blade, T118G, 36 TPI, 5Piece (T118G)
- BOSCH JIGSAW BLD 3"" 14T 3PK (T118B3)
- BOSCH BOSCH® JS260, 6.0A Top-Handle Jigsaw (JS260)
- BOSCH 3-5/8In 6TPI HCS Shank Jigsaw Blade, PK5 (U101D)
- BOSCH Jigsaw Blade, U-Shank, 3-1/8 In. L, PK5 (U118BF)
- BOSCH Jigsaw Blades, T Shank Blade, PK5 (TPM005)
- BOSCH 4In, 6TPI, HCS Shank Jigsaw Blade, PK5 (T101DP)
- Bosch Jig Saw Blades