Shop All Jig Saw Blades
Bosch
3-1/8In 14TPI HCSShankJigsawBlade, PK5
Mfr # U101BR
Zoro # G3580066
product price: $7.15
/pk 5, $1.43/ea
Sold in multiples of 5 for $35.75
Not eligible for select promotions
$35.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # U101BR
- Zoro # G3580066
- UPC # 000346317428
- Country of Origin Switzerland
- Category Jig Saw Blades
Details
Promotion Restriction | Not eligible for promotion |
Item | 3-1/8In 14TPI HCSShankJigsawBlade,PK5 |
Primary Saw Application | Wood |
Description
3-1/8In 14TPI HCSShankJigsawBlade,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Elite Series Gold SS, 12"x5 (PLE458K)
- STAHLWILLE TOOLS Double ended ring Wrench Size 1/4 x 5/16 " L.180 mm (41611620)
- IRWIN Extractor Set: 9 Pc. 8mm-19mm with 3/8" Drive (54019)
- WESTWARD HSS Step Drill Bit 12 Sizes, 3/16-7/8" (19N127)
- BOSCH Jigsaw Blade, 5-1/4 In. L, T-Shank, PK5 (T318A)
- BOSCH T-Shank Jigsaw Set, 5 Pcs (T501)
- BOSCH Jigsaw Blade Set, 10 pcs (T5002)
- BOSCH 12TPI BIM TShank Jigsaw Blade, PK3 (T121BF3)
- BOSCH Clean for Polypropylene Jigsaw Blade, PK3 (T102D3)
- BOSCH 6In 6TPI Bi-Metal Shank Jigsaw Blade, PK5 (T344DF)
- BOSCH 4In 8TPI Bi-Metal Jigsaw Blade, PK100 (T127DF100)
- Bosch Power Saw Blades