Shop All Jobber Length Drill Bits
Bosch
3-1/8" 135 Deg. Jobber Length Drill Bit
Mfr # TI2137IM
Zoro # G4102710
product price: $2.79
/ea
Not eligible for select promotions
$2.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material High Speed Steel
- Size 5/32"
- Drill Bit Finish TiN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # TI2137IM
- Zoro # G4102710
- UPC # 000346471427
- Country of Origin China
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 5/32 in |
Size | 5/32" |
Shank Dia. | 1/4" |
Overall Length | 3 1/8 in |
Flute Length | 2 1/8 in |
Maximum Drilling Depth | 2 1/8 in |
Dimension Type | Fractional Inch |
Drilling Depth | 2-1/8" |
Depth:Dia. Ratio | 14xD |
Shank Hex Size | 1/4 in |
Description
Hex Shank Drill Bit, 5/32 in, Drill Bit Point Angle 135 Degrees , Drill Bit Point Type Split Point, High Speed Steel, TiN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Thread Forming Tap, M6-1.00, Plug, Oxide, 0 Flutes (1410104101)
- US TAPE 100 ft Oil Gauging Tape Measures, 1/2 in Blade (58826)
- MILWAUKEE TOOL M18 Compact 1/2" Hammer Drill/Driver Kit (2607-22CT)
- STAHLWILLE TOOLS Service MANOSKOP torque wrenches w.mount for insert tools No.730N/100 200-1000 N·m mount 22x28 mm (50181100)
- BOSCH 4-1/2" 135 Deg. Jobber Length Drill Bit (TI2147IM)
- BOSCH 3-5/8" 135 Deg. Jobber Length Drill Bit (TI2140IM)
- BOSCH 5" 135 Deg. Jobber Length Drill Bit (TI2151IM)
- BOSCH Cobalt Jobber Length Drill Bit 3pk. (CO2147)
- BOSCH 6" Carbide 135 Deg. Jobber Length Drill Bit (MP02)
- BOSCH 6" 135 Deg. Jobber Length Drill Bit (TI2159IM)
- KODIAK CUTTING TOOLS X Jobber Length Drill Oxided HD 135 Deg. Split Pt (5409030)
- Bosch Jobber Length Drill Bits