Shop All Hole Saw Arbors
Bosch
3-1/4In 83mm D Grit HS
Mfr # HDG314
Zoro # G0606615
Sold in multiples of 5 for $309.95
Not eligible for select promotions
$309.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Impact Rated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bosch
- MFR # HDG314
- Zoro # G0606615
- UPC # 346392173
- Country of Origin Taiwan, Province of China
- Category Hole Saw Arbors
Details
Promotion Restriction | Not eligible for promotion |
Item | 3-1/4In 83mm D Grit HS |
Impact Rated | No |
Description
3-1/4In 83mm D Grit HS, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Flute Tap, Modified Bottoming 3 Flutes (1650506308)
- WIHA Slotted 0.216" Round (30238)
- GEARWRENCH 2 Piece 1/4" & 3/8" Drive 90-Tooth Dual Material Flex Head Teardrop Ratchet Set (81204T)
- RIDGID Universal Leg Tray and Stand (92457)
- BOSCH 1/2In 12mm D Grit HS (HDG12)
- BOSCH Diamond HS mandrel w AutoStart (HDGQA)
- BOSCH Hole Enlarger (HE1)
- BOSCH Mandrel 9/166 HSS medium (HSBAM)
- BLAIR Spotweld Arbor, Retractable Pilot, 1/4" (13216)
- STARRETT Industrial Kit, w/ 15 Hole Saws, Arbors (KDC15061-N)
- BLAIR Rotabroach Arbor with Pilot Drill (11123)
- Bosch Hole Saws & Cutters