Shop All Core Drill Bits
Bosch
3-1/4 In. Rotary Hammer Core Bit 2 Pc.
Mfr # HC7504
Zoro # G7586153
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Core Bit Cutter Material Carbide
- Bit Dia. 3 1/4 in
- Drilling Depth 2 5/8 in
- Overall Length 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # HC7504
- Zoro # G7586153
- UPC # 089634980087
- Country of Origin Germany
- Category Core Drill Bits
Dimensions
Bit Dia. | 3 1/4 in |
Drilling Depth | 2 5/8 in |
Overall Length | 7 in |
Thread Size | SDS Max or Spline |
Drilling Length (In.) | 2-5/8 |
Size (In.) | 3-1/4 |
Core Body Length | 2 5/8 in |
Shank Diameter | 3 1/4 in |
Core Diameter | 3 1/4 in |
Maximum Drilling Depth | 2 5/8 in |
Description
Core Center Bit, SDS Max, 3 1/4 in, Maximum Drilling Depth 2 5/8 in, 7 in Overall Length, 3 1/4 in Shank Diameter, Core Body Length 2 5/8 in, Permanent Connection Type
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS Prohold Hex Bit 2In 1/4In (33212)
- KANCA Quick(Ratchet) Clamp 500 mm (QDC-500)
- KNIPEX Precision Tweezers ESD, Insulated (92 08 78 ESD)
- KNIPEX High Leverage Combination Pliers, 8" Hig (02 02 200 SBA)
- BOSCH Hammer Core Bit, 2-1/4in., SDS Max (HC8517)
- BOSCH Core Bit, 1-9/16 In (T3913SC)
- BOSCH Core Adapter, 8in., SDS Max (CAM008)
- BOSCH Spline Core Bit, 1-3/4in., Spline (HC8006)
- BOSCH Spline Core Bit, 2-1/4in., Spline (HC8017)
- BOSCH SDS Max Core Bit W/Shank, 4 In, 17 L (HC8555)
- DIAMOND VANTAGE Wet Concrete Core Bit (01312HWKH)
- Bosch Core Drill Bits