Shop All Sockets
Bosch
3-1/4 In. 3/4 In. Drive 8-Point Wheel Bearing Locknut Socket
Mfr # 1909
Zoro # G400941092
$35.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
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
Promotion Restriction | Not eligible for promotion |
Description
3-1/4" 8 point locknut socket wheel bearing locknuts are easy to remove or install with these specially designed sockets sockets are made of high-strength steel; openings resist "rounding out" can be used with an extension and torque wrench to tighten the locknut as required permits the use of an extension & torque wrench to tighten the locknut as required. this high-grade truck wheel bearing locknut socket is made of high-strength steel. note: sockets are designed for use with 3/4 in. square-drive manual tools only. . opening size (8 pt.) 3-1/4".
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
- INSIZE Telescoping Gauge Set, Number of Pieces 1 (4209-4)
- GREENLEE Drawstud 3/8-24X3/8-24X3.50 229 . (34421)
- ZORO SELECT Ball Lock Pin, T-Handle, 1/2" Pin Dia. (LBT-145)
- RIDGID K-400 115V, 3/8 X 50 C31Iw (26993)
- BOSCH 2-9/16" 3/4" Drive 6 Point Wheel Bearing Locknut Socket (1928)
- BOSCH 3-1/2 In. 3/4 In. Drive 6-Point Wheel Bearing Locknut Socket (1910)
- BOSCH 3-1/8 In. 3/4 In. Drive 6-Point Bearing Locknut Socket (1934)
- BOSCH 3 In. 3/4 In. Drive 8-Point Wheel Bearing Locknut Socket (1907)
- BOSCH 3-7/8 In. 3/4 In. Drive 6-Point Wheel Bearing Locknut Socket (1912)
- BOSCH 3 In. 3/4 In. Drive 6-Point Wheel Bearing Locknut Socket (1906)
- SATCO Socket Adapter 2 Light (77607)
- Bosch Sockets