Shop All Jig Saw Blades
Bosch
3-1/4", 24TPI, TC Shank Jigsaw Blade, PK3
Mfr # T118AHM3
Zoro # G0606746
Not eligible for select promotions
$27.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Specialty
- Material High Speed Steel
- Teeth per Inch 24
- Length 3"
- Shank Type T
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bosch
- MFR # T118AHM3
- Zoro # G0606746
- UPC # 000346271102
- Country of Origin Switzerland
- Category Jig Saw Blades
Dimensions
Length | 3" |
Blade Length | 3 1/4 in |
Blade Width | 3/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Jig Saw Blade |
Primary Saw Application | Specialty |
Material | High Speed Steel |
Teeth per Inch | 24 |
Shank Type | T |
Application | Metalworking |
Number of Pieces | 1 |
Materials Cut | Non-Ferrous Metals, Stainless Steel |
Primary Material Application | Stainless Steel |
Blade Thickness | 0.04 in |
Cutting Edge Style | Flexible for Curved Cuts |
Metal Cutting Type | Thin Metal |
Tip Material | Carbide Tipped |
Blade Shank Type | T Shank |
Blade Material | High Carbon Steel |
Description
Jig Saw Blade, Blade Shank Type T Shank, Primary Material Application Stainless Steel, Teeth per Inch 24, Blade Length 3 1/4 in, Cutting Edge Style Flexible for Curved Cuts, Blade Width 3/8 in, Metal Cutting Type Thin Metal, Blade Thickness 0.04 in, Materials Cut Non-Ferrous Metals, Stainless Steel, Tip Material Carbide Tipped, Blade Material High Carbon Steel, Number of Pieces 1, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m27x3 HSS Metric 4 Flute Plug Hand Tap (DWTP27X3)
- DIABLO FORSTNER DRILL BIT2-1/8"" (FB-016)
- CAPRI TOOLS 1/4 in Drive 5/16 in 12-Point SAE Deep Socket (CP16182)
- PELICAN Black Protective Case, 24.76"L x 19.57"W x 13.9"D (1620)
- BOSCH 3PK 3 10T Jig Blade (T102H)
- BOSCH Jigsaw Blade, T-Shank, 4 In. L, PK5 (T101BR)
- BOSCH 4In 6TPI HCS Shank Jigsaw Blade, PK100 (T144D100)
- BOSCH Lam Flooring Jigsaw Blade Set, 3 Pcs (T503)
- BOSCH 3", 24TPI, HSS Shank Jigsaw Blade, PK2 (T218A)
- BOSCH Jigsaw Blade, 3 In. L, T-Shank, PK5 (T118AF)
- BOSCH Jigsaw Blade, U-Shank, 3-1/8 In. L, PK5 (U118BF)
- Bosch Power Saw Blades