Shop All Jobber Length Drill Bits
Bosch
3-1/4" 135 Deg. Jobber Length Drill Bit
Mfr # TI2138IM
Zoro # G4102701
product price: $4.35
/ea
Not eligible for select promotions
$4.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Point Angle 135 Degrees
- Size 11/64"
- Drill Bit Material High Speed Steel
- Decimal Equivalent 0.1719
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # TI2138IM
- Zoro # G4102701
- UPC # 000346471434
- Country of Origin China
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 11/64 in |
Size | 11/64" |
Shank Dia. | 1/4" |
Overall Length | 3 1/4 in |
Flute Length | 2 in |
Maximum Drilling Depth | 2 in |
Drilling Depth | 2" |
Dimension Type | Fractional Inch |
Shank Hex Size | 1/4 in |
Depth:Dia. Ratio | 12xD |
Description
Hex Shank Drill Bit, 11/64 in, Drill Bit Point Angle 135 Degrees , Drill Bit Point Type Split Point, High Speed Steel, TiN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL 1/2" Drive Impact Socket black oxide (KTI-33244)
- URREA 1/2" drive hexagonal bit impactsocket 17MM (7441-17M)
- STA-KON 10 1/2 in Ratchet Crimper 8 to 2 AWG Copper, 10 to 6 AWG Aluminum (TBM45S)
- CLEVELAND 4-Flute HSS Center Cutting Square Double End MIll Cleveland HD-4C Bright 3/4x3/4x1-5/8x5-5/8 (C41223)
- BOSCH 3-3/4" 135 Deg. Jobber Length Drill Bit (TI2141IM)
- BOSCH 3-5/8" 135 Deg. Jobber Length Drill Bit (TI2140IM)
- BOSCH 4-1/2" 135 Deg. Jobber Length Drill Bit (TI2147IM)
- BOSCH Black Oxide Jobber Length Drill Bit 12pk. (BL4140)
- BOSCH Cobalt Jobber Length Drill Bit 12pk. (CO4131)
- BOSCH 2-3/4" 135 Deg. Jobber Length Drill Bit (TI2135IM)
- IRWIN 1/2 in. X 6 in. L Cobalt Steel Drill Bit 1 pc (63132)
- Bosch Jobber Length Drill Bits