Shop All Hole Saw Arbors
Bosch
3-1/2In 89mm D Grit HS
Mfr # HDG312
Zoro # G0606606
Sold in multiples of 5 for $318.45
Not eligible for select promotions
$318.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Impact Rated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bosch
- MFR # HDG312
- Zoro # G0606606
- UPC # 346392180
- Country of Origin Taiwan, Province of China
- Category Hole Saw Arbors
Details
Promotion Restriction | Not eligible for promotion |
Item | 3-1/2In 89mm D Grit HS |
Impact Rated | No |
Description
3-1/2In 89mm D Grit HS, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON Siphon Spray Blow Gun, 1/4" (S-156)
- ARSENAL BY ERGODYNE Tool Bag, PPE Duffel Bag, Black, Black (5189)
- WIHA T-Handle Nut Driver 13Mm X 125Mm (33622)
- GREENFIELD THREADING Straight Flute Hand Tap , 7/16"-14 , Plug , UNC , 3 Flutes (313506)
- BOSCH 1/2In 12mm D Grit HS (HDG12)
- BOSCH Mandrel 9/166 HSS medium (HSBAM)
- BOSCH Diamond HS mandrel w AutoStart (HDGQA)
- BOSCH Hole Enlarger (HE1)
- AMERICAN SAW & MFG 6L Hole Saw Arbor (1779805)
- MILWAUKEE TOOL 5-1/2" x 7/16" Universal QUIK-LOK Extension (48-28-1030)
- STARRETT Extended Hole Saw Arbor w/ Pilot Drill (A4-E)
- Bosch Hole Saws & Cutters