Shop All Sockets
Bosch
3-1/2 In. 3/4 In. Drive 8-Point Wheel Bearing Locknut Socket
Mfr # 1911
Zoro # G600941038
$42.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
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
Promotion Restriction | Not eligible for promotion |
Description
3-1/2" 8 point locknut socket wheel bearing locknuts are easy to remove or install with these specially designed sockets sockets are made of high-strength steel; openings resist "rounding out" can be used with an extension and torque wrench to tighten the locknut as required to determine the correct size of locknut, measure from flat to flat. this high-grade truck wheel bearing locknut socket is made of high-strength steel. note: sockets are designed for use with 3/4 in. square-drive manual tools only. . opening size (8 pt.) 3-1/2".
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
- STEINEL HL 2020 E Professional Heat Gun (110025597)
- PROTO Black Oxide Open-End Wrench - 11/16" x 3/4" (J3035B)
- STARRETT Band Saw Blade, 9 ft. 9" L, 3/4" W, 6/10 TPI, 0.035" Thick, Bimetal, Intenss PRO Series (99206-09-09)
- ONSRUD Routing End Mill, Upcut, 3/8, 1 1/8, 3 (52-320)
- BOSCH 2-9/16" 3/4" Drive 6 Point Wheel Bearing Locknut Socket (1928)
- BOSCH 3 In. 3/4 In. Drive 6-Point Wheel Bearing Locknut Socket (1906)
- BOSCH 3-1/2 In. 3/4 In. Drive 6-Point Wheel Bearing Locknut Socket (1910)
- BOSCH 2-3/4 In. 3/4 In. Drive 6-Point Pinion Locknut Socket (1980)
- BOSCH 3-1/8 In. 3/4 In. Drive 6-Point Bearing Locknut Socket (1934)
- BOSCH 2-3/8 In. 3/4 In. Drive 6-Point Wheel Bearing Locknut Socket, 1936 (1936)
- PROTO 3/8 in Drive, 17mm Hex Metric Socket, 6 Points (J5217MH)
- Bosch Sockets & Ratchets