Shop All Hole Saws
Bosch
3-1/2" Bi-Metal STP Hole Saw US
Mfr # HB350
Zoro # G3250366
Not eligible for select promotions
$13.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Wood, Metal
- Tooth Material 8% Cobalt Alloy
- Max. Cutting Depth 1-5/8"
- Arbor Design Not Included
- Teeth per Inch 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Max. Cutting Depth | 1-5/8" |
Saw Dia. | 3-1/2" |
Details
Promotion Restriction | Not eligible for promotion |
Primary Saw Application | Wood, Metal |
Tooth Material | 8% Cobalt Alloy |
Arbor Design | Not Included |
Teeth per Inch | 5 |
Impact Rated | No |
Item | BIM STP Holesaw US 3-1/2In |
Hole Saw Product Grouping | Hole Saws |
Description
BIM STP Holesaw US 3-1/2In, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Standard, Boring Tools, Right Hand, 0.200" Min Bore dia, Max. Bore Depth: 0.600" (BB-200600X)
- MILWAUKEE TOOL 3" Grease Cutter For 7/8" Sectional Cable (48-53-3837)
- DIAMOND VANTAGE Core Bit, 3 x 1-1/4-7 in (03014JWZGH)
- TEKTON 7/16 Inch High-Torque Black Oxide Blade Nut Driver (26867)
- BOSCH 1" Thin Wall Impact Hole Saw, PK5 (HTW1)
- BOSCH -rotozip-skil 1.38 in. Hole Saw Bit (XC-T1375)
- BOSCH Hole Saws, 3" dia., Bi-Metal, Shank 1/4 (HBT300)
- BOSCH 3/4" Thin Wall Impact Hole Saw, Pk5 (HTW34)
- BOSCH 1-1/8" Thin Wall Impact Hole Saw (HTW118)
- BOSCH Hole Saws, 3 3/4" dia., Shank Size 1/4 (HBT375)
- MORSE Hole Cutter, Metal, Saw Diameter 2-1/2 in. (CTD40)
- Bosch Hole Saws