Shop All Jobber Length Drill Bits
Bosch
3-1/2" 135 Deg. Jobber Length Drill Bit
Mfr # TI2139IM
Zoro # G4102695
original price:
$3.97
15% off
new price: $3.35
/ea
$3.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Point Angle 135 Degrees
- Size 3/16"
- Drill Bit Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # TI2139IM
- Zoro # G4102695
- UPC # 000346471441
- Country of Origin China
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 3/16 in |
Size | 3/16" |
Shank Dia. | 1/4" |
Overall Length | 3 1/2 in |
Flute Length | 2 in |
Maximum Drilling Depth | 2 in |
Dimension Type | Fractional Inch |
Drilling Depth | 2" |
Shank Hex Size | 1/4 in |
Depth:Dia. Ratio | 11xD |
Description
Hex Shank Drill Bit, 3/16 in, Drill Bit Point Angle 135 Degrees , Drill Bit Point Type Split Point, High Speed Steel, TiN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS .1247 Cobalt Reamer Straight Flute Dowel Pin Sizes (5488109)
- EKLIND 8 Piece Metric T-Shape Hex Key Set, 55168 (55168)
- DYNAMIC Tools 13mm Reversible Combination Ratcheting Wrench (D076113)
- VEGA Screwdriver Bits, 1/2 x 7/16 Hex Adapter (375ADP12)
- BOSCH 3-1/4" 135 Deg. Jobber Length Drill Bit (TI2138IM)
- BOSCH 5" 135 Deg. Jobber Length Drill Bit (TI2151IM)
- BOSCH 3-3/4" 135 Deg. Jobber Length Drill Bit (TI2141IM)
- BOSCH ROTARY HMR BIT 3/8""X13""L (HC4501)
- BOSCH JOBBER DRILL 1415 15/64 CARDED (VA10215)
- BOSCH 3-7/8" Black Oxide 135 Deg. Jobber Length Drill Bit (BL2142)
- CLE-LINE 118° Heavy-Duty Cobalt Hex Shank Jobber Length Drill Cle-Line 1804 Straw HSS-CO RHS/RHC 13/32 (C10622)
- Bosch Drill Bits