Shop All Power Saw Accessories
Bosch
24"L Aluminum Saw Out Feed Support
Mfr # TS1016
Zoro # G1807605
product price: $89.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$89.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Bosch Mfr. No. 4000, 4100, and GTS1041A 10 in Table Saw
- Length 24 in
- Includes Outfeed Support Assembly
- Width 32 in
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # TS1016
- Zoro # G1807605
- UPC # 000346463897
- Country of Origin Taiwan, Province of China
- Category Power Saw Accessories
Dimensions
Length | 24 in |
Width | 32 in |
Height | 2 1/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Table Saw Rear Out Feed Support Extension |
For Use With | Bosch Mfr. No. 4000, 4100, and GTS1041A 10 in Table Saw |
Includes | Outfeed Support Assembly |
Material | Aluminum |
Features | Extends 18 in and Stores Flush to Table, Hardened Metal Construction |
Accessory Type | Table Saw Rear Out Feed Support Extension |
Description
Table Saw Rear Out Feed Support Extension, For Use With Bosch Mfr. No. 4000, 4100, and GTS1041A 10 in Table Saw, Length 24 in, Width 32 in, Height 2 1/8 in, Material Aluminum, Features Extends 18 in and Stores Flush to Table, Hardened Metal Construction, Includes Outfeed Support Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELIN TOOL CO Gnrl Prpse End Mill, Sqr, HSS, 30mm x 45mm, Number of Flutes: 2 (A-M25M30)
- GS TOOLING R8 325 TG100 Collet Chuck (534314)
- CHICAGO-LATROBE Screw Machine Drill Bit, #30 Size, 135 Degrees Point Angle, High Speed Steel, TiN Finish (48400)
- ZORO SELECT Bolt with Nut Kit, 1/3 to 1-3/4 In, PK18 (TT11C5435BN1G)
- BOSCH Worm Drive Saw Rip Fence (WD7RIP)
- BOSCH Rotor Vane (3607030415)
- BOSCH Tracks and Connector Kit, 63" L (FSN1600X2B)
- BOSCH 63" Track Saw Replacement Guide Rail (FSN1600)
- BOSCH Table Saw Stand, 13-3/4in. L. (TS1007)
- BOSCH Tool Extension Support, 14in.L, 10-3/4in.W (MS1238)
- KETT TOOL Kit #92 Screw And Insert Kit (Kit #92)
- Bosch Power Saws