Shop All Router Bits
Bosch
23/32 Plywood Mortising Bit For 3/4
Mfr # 84602M
Zoro # G109145364
product price: $31.99
/ea
Not eligible for select promotions
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # 84602M
- Zoro # G109145364
- UPC # 346322712
- Country of Origin United States
- Category Router Bits
Dimensions
Overall Length | 2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Plywood Mortising |
Description
23/32 Plywood Mortising Bit For 3/4.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENCO Volt Portable Dent Puller, 230 (LNXLP2000)
- BON TOOL Bon 24-205 Carpet Roller, 3 Row (24-205)
- WESTWARD 1/2 in Drive Hex Socket Bit Metric 17 mm Tip, 5 1/4 in L (54TN06)
- DEWALT 3/8" Titanium Speed Tip Drill Bit (DW1324)
- BOSCH Straight Router Bit, 3/8 Cutting dia. (85245MC)
- BOSCH Straight Router Bit, 3/8 Cutting dia. (84601MC)
- BOSCH Straight Router Bit, 9/16 Cutting dia. (84432MC)
- BOSCH Straight Router Bit, 1/8 Cutting dia. (86010MC)
- BOSCH Straight Router Bit, 1/2 Cutting dia. (85234B)
- BOSCH Router Bit, Carbide, 3/8" dia., 2-1/8" L (85269M)
- FREUD Triple Compression Bit, 1/2" dia. (77-308)
- Bosch Routers & Accessories