Shop All Hammer Drill Bits
Bosch
212x10 SDS Chisel
Mfr # HS1427
Zoro # G007948302
Sold in multiples of 20 for $943.80
$943.80
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bosch
- MFR # HS1427
- Zoro # G007948302
- UPC # 346376678
- Country of Origin Italy
- Category Hammer Drill Bits
Details
Promotion Restriction | Not eligible for promotion |
Description
Bulldog Extreme, 212 x 10 Chisel, For SDS Plus, Bracing Ribs Increase Stability, Optimized Length Improves Handling In Tight Spaces, Flat Spade Design, SelfSharpening Edge, Eliminates Downtime Increases Removal Rate, Double Length Spade Increases Service Life, For Material Removal Applications In Concrete, 30 Higher Removal Rate VS Standard Chisel, Proprietary Heat Treat Process
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS 10 mm (3/8") Screwdriver socket TORX T40 L.49 mm (02100040)
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC #36 (C23398)
- GEDORE Power Bolt Cutter, 7-7/8" (8340-200 TL)
- MITUTOYO Gage Block, Square, Steel, 0.050 In, ASME 0 (614105-531)
- BOSCH 4-Cutter Hammer Drill Bit 9/16" x 12"L, SDS Plus (HCFC2094)
- BOSCH 4-Cutter Hammer Drill Bit 1/2" x 18"L, SDS Plus (HCFC2087)
- BOSCH Hammer Masonry Drill, 1/2in, Carbide (HC5011)
- BOSCH 4-Cutter Hammer Drill Bit 1-3/8" x 36"L, SDS Max (HC5083)
- BOSCH Hammer Drill Bit, 13" L, 3/4" Shank Size (HCFC5030)
- BOSCH 2-Cutter Hammer Drill Bit 7/8" x 10"L, SDS Plus (HC2146)
- BOSCH 4-Cutter Hammer Drill Bit 1" x 18"L, SDS Plus (HCFC2267)
- Bosch Hammer Drill Bits