Shop All Reciprocating Saw Blades
Bosch
20/24 TPI Reciprocating Saw Blade, 5 PK
Mfr # RETM6X2
Zoro # G9084063
product price: $16.85
/pk 5, $3.37/ea
Sold in multiples of 5 for $84.25
Not eligible for select promotions
$84.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 6 in
- Material Bi-Metal
- Height 40 in
- Number of Cutting Edges 1
- For Use With Saw Type Reciprocating Saws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # RETM6X2
- Zoro # G9084063
- UPC # 70000346490908
- Country of Origin Switzerland
- Category Reciprocating Saw Blades
Dimensions
Length | 6 in |
Height | 40 in |
Blade Width | 1 in |
Cut Width | 0.035 in |
Details
Promotion Restriction | Not eligible for promotion |
Teeth per Inch | 20/24 |
Material | Bi-Metal |
Number of Cutting Edges | 1 |
For Use With Saw Type | Reciprocating Saws |
Back Style | Straight |
Cutting Edge Style | Rigid for Straight Cuts |
Tip Material | Bi-Metal Tipped |
Description
Reciprocating Saw Blade, Blade Length 6 in, Blade Width 1 in, Teeth per Inch 20/24, Cut Width 0.035 in, Blade Material Bi-Metal, Tip Material Bi-Metal Tipped, Back Style Straight, Number of Cutting Edges 1, Cutting Edge Style Rigid for Straight Cuts, For Use With Saw Type Reciprocating Saws, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Bit Sockets 3/8" Drive Hex Bit Socket w/ (3212)
- BUCKET BOSS Bucket Boss 56 Pocket Tool Organizer, 600 Poly Ripstop Fabric, 58 Pockets (10056)
- KODIAK CUTTING TOOLS M1.6 X .35 High Speed Steel Thread Forming Roll Tap Metric TIN Coated (5563478)
- WESTWARD Combination Wrench, SAE, 3/8in Size (36A175)
- BOSCH 6" L x General Purpose Cutting Reciprocating Saw Blade (RPRAP6)
- BOSCH 6" L x Metal Cutting Reciprocating Saw Blade (RM618)
- BOSCH Reciprocating Saw Blade, Blade 6" L (RM614-25B)
- BOSCH Reciprocating Saw Blade, Blade 9" L (RM918-25B)
- BOSCH BIMETAL RECIP BLADE 14T CARDED (VA30206)
- BOSCH BOSCH® 12" Wood/Demolition Reciprocating Saw Blade, 5/8 TPI, 25-Piece (RDN12V-25B)
- MORSE Reciprocating Saw Blade, Tapered Body, Series: Master Cobalt, 12 in L, 1 in W, 0.05 in Thickness, 18 (RB125018T25)
- Bosch Power Saw Blades