Shop All Rotary Hammers
Bosch
2" Keyless Rotary Hammer, 120V
Mfr # RH1255VC
Zoro # G4014976
product price: $1,149.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$1,149.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Chuck Type SDS Max
- Voltage 120V AC
- No Load RPM 100 to 220
- Blows per Minute 1,000 to 2,150 bpm
- Amps 15.0 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # RH1255VC
- Zoro # G4014976
- UPC # 000346480702
- Country of Origin Germany
- Category Rotary Hammers
Dimensions
Tool Length | 23 1/2 in |
Overall Height | 11 1/4 in |
Cord Length | 8 ft |
Overall Width | 4 1/2 in |
Description
Rotary Hammer Kit, Chuck Style SDS-Max, Handle Type L-Shape, Solid Bit Optimal Drilling Range in Concrete 0 in to 2 in, Solid Bit Capacity in Concrete 2 in, Modes of Operation Hammer & Rotate, Hammer Only, Kit Contents (1) Bare Tool, Current 15 A, Voltage 120V AC, Maximum Blows per Minute 2,150 bpm, Impact Energy 14.1 ft-lb, Anti-Kickback Clutch No, Auxiliary Handle Positions Continuous, Blows per Minute 1,000 to 2,150 bpm, Clutch Style Slip Clutch, Cord Length 8 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL 24 In Flexible Magnetic Pickup Tool (W83197)
- MITUTOYO Dial Caliper, 0-6 In, Dial A (505-740J)
- CLE-LINE 135° Heavy-Duty Parabolic Jobber Length Drill Cle-Line 1872 Black & Gold HSS RHS/RHC #13 (C18513)
- RIDGID Spring, Guide Block (34850)
- BOSCH BOSCH RH328VC, Rotary Hammer (RH328VC)
- BOSCH Cordless Rotary Hammer (GBH18V-26DK25)
- BOSCH Cord (1614461035)
- BOSCH SDS Rotary Hammer Drill, 6.1A @ 120V (11250VSRD)
- BOSCH Rotary Hammer, Keyless Chuck, 8A, 15"Tool L (GBH2-26)
- BOSCH 1-3/4" 120V Rotary Hammer (RH745)
- DEWALT 60V MAX* 1-1/4 In. Brushless Cordless SDS PLUS Rotary Hammer Kit (DCH416X2)
- Bosch Rotary and Demolition Hammers