Shop All Hammer Drill Bits
Bosch
2-Cutter Hammer Drill Bit, Three-Flat Shank 7/32" x 6"L, Round
Mfr # LBH020
Zoro # G7801949
product price: $5.99
/ea
Not eligible for select promotions
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Shape Round
- Shank Size 7/32 in
- Decimal Equivalent 0.2187
- Drilling Length 4 in
- Overall Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # LBH020
- Zoro # G7801949
- UPC # 000346474831
- Country of Origin China
- Category Hammer Drill Bits
Dimensions
Shank Size | 7/32 in |
Drilling Length | 4 in |
Overall Length | 6 in |
Maximum Drilling Depth | 4 in |
Drill Bit Size | 7/32 in |
Bit Dia. | 7/32" |
Shank Diameter | 7/32 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Round Hammer Drill |
Shank Shape | Round |
Decimal Equivalent | 0.2187 |
Percussion Rated | Yes |
Number of Cutter Heads | 2 |
For Use With - Drills | Hammer Drill |
Impact Rated | No |
Material - Machining | Carbide Tipped |
Shank Type - Machining | Straight |
Measurement System | Fractional Inch |
For Tool Type | Rotary Hammer |
Primary Material Application | Cinder Block, Concrete |
Finish - Machining | Bright (Uncoated) |
For Use With | Hammer Drill |
Description
Round Hammer Drill, Straight, 7/32 in, Carbide Tipped, 6 in Overall Length, Maximum Drilling Depth 4 in, Shank Diameter 7/32 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1" x 1" Annular Cutter (49-59-1000)
- EKLIND 9 Piece SAE Fold-Up Hex Key Set, 25912 (25912)
- BESSEY 60 in Bar Clamp, Steel Handle and 7 in Throat Depth (4800S-60)
- DRILL AMERICA 1/2"-28 Carbon Steel Hex Die (DWTSH1/2-28)
- BOSCH Hammer Masonry Drill, 3/4in, Carbide (HC2124)
- BOSCH 2-Cutter Hammer Drill Bit 5/8" x 18"L, SDS Plus (HC2107)
- BOSCH SDS Plus Wood Chisel 1-1/4" x 7"L (HS1450)
- BOSCH Hammer Drill Bit, SDS Plus, 3/16"x6", PK25 (HCFC2012B25 + HCFC2041B10)
- BOSCH 2-Cutter Hammer Drill Bit 3/16" x 6.000"L, SDS Plus, 5PK (HC2011B5)
- BOSCH Hammer Masonry Drill, 3/16in, Carbide Tip (HCBG03T)
- DEWALT 7/8" SDS Max Hollow Bit (DWA58078)
- Bosch Drill Bits