Shop All Hammer Drill Bits
Bosch
2-Cutter Hammer Drill Bit, Three-Flat Shank 5/8" x 6"L, Round
Mfr # LBH012
Zoro # G7802037
product price: $15.65
/ea
$15.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Shank Shape Round
- Shank Size 3/8 in
- Decimal Equivalent 0.625
- Drilling Length 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # LBH012
- Zoro # G7802037
- UPC # 000346474787
- Country of Origin China
- Category Hammer Drill Bits
Dimensions
Shank Size | 3/8 in |
Drilling Length | 4 in |
Overall Length | 6 in |
Maximum Drilling Depth | 4 in |
Drill Bit Size | 5/8 in |
Bit Dia. | 5/8" |
Shank Diameter | 3/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Round Hammer Drill |
Shank Shape | Round |
Decimal Equivalent | 0.625 |
For Use With - Drills | Hammer Drill |
Percussion Rated | Yes |
Number of Cutter Heads | 2 |
Impact Rated | No |
Material - Machining | Carbide Tipped |
Measurement System | Fractional Inch |
Primary Material Application | Cinder Block, Concrete |
Finish - Machining | Bright (Uncoated) |
Shank Type - Machining | Straight |
For Tool Type | Rotary Hammer |
For Use With | Hammer Drill |
Description
Round Hammer Drill, Straight, 5/8 in, Carbide Tipped, 6 in Overall Length, Maximum Drilling Depth 4 in, Shank Diameter 3/8 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 10.00mm HSS Jobber Length Drill Bit (DWDMM10.00)
- STANLEY Blade, Fine (21-398)
- DYNABRADE Right Angle Drill, .4HP, 5000RPM, 1/4"-28Fmle Thrd (55583)
- WILLIAMS Williams T-Handle Hex Driver, 3/8 x 6" (HKT-3/8)
- BOSCH 4-Cutter Hammer Drill Bit 1-1/4" x 21"L, Spline (HC4071)
- BOSCH 2-Cutter Hammer Drill Bit 7/8" x 18"L, SDS Plus (HC2147)
- BOSCH SDS Max Hammer Steel 9", Tamper Plate Shank (HS1927)
- BOSCH 4-Cutter Hammer Drill Bit 1-3/8" x 29"L, SDS Max (HC5082)
- BOSCH 2-Cutter Hammer Drill Bit 3/8" x 6.000"L, SDS Plus, 25PK (HC2061B25)
- BOSCH 2-Cutter Hammer Drill Bit 3/16" x 14"L, SDS Plus (HCFC2015)
- BSC PREFERRED 12x1316 SDS Stop Bit (DMAST1020)
- Bosch Drill Bits