Shop All Hammer Drill Bits
Bosch
2-Cutter Hammer Drill Bit, Three-Flat Shank 5/16" x 12"L, Round
Mfr # LBH007
Zoro # G7802089
product price: $12.25
/ea
Not eligible for select promotions
$12.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Shape Round
- Shank Size 5/16 in
- Decimal Equivalent 0.3125
- Drilling Length 10 in
- Overall Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # LBH007
- Zoro # G7802089
- UPC # 000346474732
- Country of Origin China
- Category Hammer Drill Bits
Dimensions
Shank Size | 5/16 in |
Drilling Length | 10 in |
Overall Length | 12 in |
Maximum Drilling Depth | 10 in |
Drill Bit Size | 5/16 in |
Bit Dia. | 5/16" |
Shank Diameter | 5/16 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Round Hammer Drill |
Shank Shape | Round |
Decimal Equivalent | 0.3125 |
Percussion Rated | Yes |
Impact Rated | No |
For Use With - Drills | Hammer Drill |
Number of Cutter Heads | 2 |
Finish - Machining | Bright (Uncoated) |
Measurement System | Fractional Inch |
Primary Material Application | Cinder Block, Concrete |
For Tool Type | Rotary Hammer |
Material - Machining | Carbide Tipped |
Shank Type - Machining | Straight |
For Use With | Hammer Drill |
Description
Round Hammer Drill, Straight, 5/16 in, Carbide Tipped, 12 in Overall Length, Maximum Drilling Depth 10 in, Shank Diameter 5/16 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/8 Inch Drive x 3/4 Inch 12-Point Socket (SHD12219)
- STAHLWILLE TOOLS Service MANOSKOP® torque wrench No.730/5 QUICK 6-50 N·m Size of mount 9x12 mm (50184005)
- IRWIN GLASS/TILE DRLBT 3/16X4"" (50512)
- VAUGHAN Hammer Tip, 1 3/4 In, Rawhide (175RF)
- BOSCH 2-Cutter Hammer Drill Bit 5/8" x 39"L, SDS Plus (HC2109)
- BOSCH Hammer Masonry Drill, 7/8in, Carbide Head (HCFC5043)
- BOSCH 4-Cutter Hammer Drill Bit 7/8" x 10"L, SDS Plus (HCFC2244)
- BOSCH 4-Cutter Hollow Hammer Drill Bit 11/16" x 18"L, SDS Plus (DXS2114)
- BOSCH 2-Cutter Hammer Drill Bit 7/8" x 10"L, SDS Plus (HC2146)
- BOSCH 4-Cutter Hammer Drill Bit 1/4" x 12"L, SDS Plus (HCFC2044)
- DEWALT 9/16" x 4" x 6" SDS+ Hammer Bit (DW5442)
- Bosch Drill Bits