Shop All Hammer Drill Bits
Bosch
2-Cutter Hammer Drill Bit, Three-Flat Shank 3/8" x 6"L, Round
Mfr # LBH008
Zoro # G7801991
product price: $5.59
/ea
$5.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Shank Shape Round
- Shank Size 5/16 in
- Decimal Equivalent 0.375
- Drilling Length 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # LBH008
- Zoro # G7801991
- UPC # 000346474749
- Country of Origin China
- Category Hammer Drill Bits
Dimensions
Shank Size | 5/16 in |
Drilling Length | 4 in |
Overall Length | 6 in |
Maximum Drilling Depth | 4 in |
Drill Bit Size | 3/8 in |
Bit Dia. | 3/8" |
Shank Diameter | 5/16 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Round Hammer Drill |
Shank Shape | Round |
Decimal Equivalent | 0.375 |
Impact Rated | No |
Percussion Rated | Yes |
For Use With - Drills | Hammer Drill |
Number of Cutter Heads | 2 |
For Tool Type | Rotary Hammer |
Shank Type - Machining | Straight |
Primary Material Application | Cinder Block, Concrete |
Measurement System | Fractional Inch |
Material - Machining | Carbide Tipped |
Finish - Machining | Bright (Uncoated) |
For Use With | Hammer Drill |
Description
Round Hammer Drill, Straight, 3/8 in, Carbide Tipped, 6 in Overall Length, Maximum Drilling Depth 4 in, Shank Diameter 5/16 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND 10Pc 3/8" Drive SAE Deep Socket Set (IR) (752050)
- CLEVELAND Screw Machine Drill Bit, #37 Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14559)
- DRILL AMERICA #16 Cobalt Short Threaded Shank Drill Bit Overall Length 1-1/4 (TSD16S)
- SWANSON TOOL 8" Speedlite® Square Orange (T0118)
- BOSCH 4-Cutter Hammer Drill Bit 3/4" x 13"L, Spline (HC4031)
- BOSCH 2-Cutter Hammer Drill Bit 1" x 18"L, SDS Plus (HC2167)
- BOSCH 4-Cutter Hammer Drill Bit 3/16" x 10"L, SDS Plus (HCFC2013)
- BOSCH 2-Cutter Hammer Drill Bit 9/16" x 21"L, Spline (HC4516)
- BOSCH 34x10x12 SDS Plus Bit (HC2124)
- BOSCH 3-Cutter Hammer Drill Bit 1-3/4" x 24"L, SDS Max (HC6501)
- BOSCH 2-Cutter Hammer Drill Bit 1/8" x 3"L, Round (LBH001)
- Bosch Hammer Drill Bits