Shop All Hammer Drill Bits
Bosch
2-Cutter Hammer Drill Bit, Three-Flat Shank 3/8" x 12"L, Round
Mfr # LBH009
Zoro # G7802070
original price:
$15.00
16% off
new price: $12.59
/ea
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Shank Shape Round
- Shank Size 5/16 in
- Decimal Equivalent 0.375
- Drilling Length 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # LBH009
- Zoro # G7802070
- UPC # 000346474756
- Country of Origin China
- Category Hammer Drill Bits
Dimensions
Shank Size | 5/16 in |
Drilling Length | 10 in |
Overall Length | 12 in |
Maximum Drilling Depth | 10 in |
Drill Bit Size | 3/8 in |
Bit Dia. | 3/8" |
Shank Diameter | 5/16 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Round Hammer Drill |
Shank Shape | Round |
Decimal Equivalent | 0.375 |
Number of Cutter Heads | 2 |
For Use With - Drills | Hammer Drill |
Percussion Rated | Yes |
Impact Rated | No |
Material - Machining | Carbide Tipped |
For Tool Type | Rotary Hammer |
Primary Material Application | Cinder Block, Concrete |
Shank Type - Machining | Straight |
Measurement System | Fractional Inch |
Finish - Machining | Bright (Uncoated) |
For Use With | Hammer Drill |
Description
Round Hammer Drill, Straight, 3/8 in, Carbide Tipped, 12 in Overall Length, Maximum Drilling Depth 10 in, Shank Diameter 5/16 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 3/4" R8 Round Collet (3900-0822)
- PROTO 1/2" Drive Deep Socket Set SAE 19 Pieces 3/8 in to 1 1/2 in , Full Polish (J54101)
- PROTO 3/8 in Drive Socket Set Metric, SAE 53 Pieces 1/4 in to 3/4 in, 6 mm to 19 mm , Chrome (J52353AS)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 11/32" 12 pt SAE Socket, 12 Points (44911)
- BOSCH 4-Cutter Hollow Hammer Drill Bit 7/8" x 25"L, SDS Max (DXS5044)
- BOSCH Hammer Drill Bit, 21" L, 1/2" Shank Size (HCFC5011)
- BOSCH 4-Cutter Hammer Drill Bit 3/16" x 4.000"L, Hex (HCBG03B25T)
- BOSCH 2-Cutter Hammer Drill Bit 9/16" x 8"L, SDS Plus (HC2093)
- BOSCH Hammer Masonry Drill, 1/4in, Carbide (HC2042)
- BOSCH 4-Cutter Hollow Hammer Drill Bit 1-3/8" x 35"L, SDS Max (DXS5082)
- DEWALT 1-1/4" x 31" x 36" High Impact 4 Cutter SDS Max (DW5826)
- Bosch Drill Bits