Shop All Drill Bit Sets
Bosch
2-Cutter Hammer Drill Bit Set 5/32", 3/16", #2, #3, 1/4", 5/16" SDS Plus
Mfr # HC2309
Zoro # G0603298
product price: $43.65
/ea
$43.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material - Machining Carbide Tipped
- Finish - Machining Bright (Uncoated)
- Shank Shape SDS Plus Hex Drive
- Shank Size 13/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # HC2309
- Zoro # G0603298
- UPC # 000346342680
- Country of Origin Germany
- Category Drill Bit Sets
Dimensions
Shank Size | 13/32" |
Drilling Length | 7" |
Overall Length | 7 in |
Flute Length | 5 in |
Drill Bit Size | 5/32 in to 3/16 in |
Drill Bit Sizes Included | 5/32 in, 3/16 in |
Largest Drill Bit Size | 3/16 in |
Shank Length | 2 in |
Smallest Drill Bit Size | 5/32 in |
Shank Diameter | 25/64 in |
Diameter | 5/32 in, 3/16 in, #2, #3, 1/4 in, 5/16 in |
Description
Installation Bit and Sleeve, SDS Plus, 2 Number of Drill Bits, Carbide Tipped, Number of Cutter Heads 2, Overall Length 7 in, Bright (Uncoated), Shank Diameter 25/64 in, Shank Length 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC 19/64 (45619)
- IRWIN HSS Step Drill Bit 6 Sizes, 3/16-1/2" (15102)
- MILWAUKEE TOOL 3/4" HEX Demo 2" Scaling Chisel (48-62-3035)
- TEKTON 3/8 Inch Drive x 11/32 Inch Deep 6-Point Socket (SHD13009)
- BOSCH 20pc. HSS 118 Degrees, 135 Degrees Drill Bit Set (DDMS20)
- BOSCH DareDevil 10 Pc Spade Set w/Ext (DSB5010)
- BOSCH 21pc. Black Oxide Drill Bit Set (BL21A)
- BOSCH 14pc. Black Oxide 118 Degrees, 135 Degrees Drill Bit Set (BL14)
- BOSCH DareDevil 6 Pc Spade Bit Set (DSB5006)
- BOSCH DareDevil 6 Pc Spade Bit Set /Pch (DSB5006P)
- VIKING NORSEMAN DRILL 135-Degree Cobalt Split Point Jobber Length Drill Bit Set (13-Piece) (68320)
- Bosch Drill Bit Sets