Shop All Drill Bit Sets
Bosch
2-Cutter Hammer Drill Bit Set 3/16", 1/4", 1/4", 1/4", 5/16", 3/8", 1/2" SDS Plus
Mfr # HCK001
Zoro # G4123080
original price:
$44.39
13% off
new price: $38.45
/ea
Not eligible for select promotions
$38.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide Tipped
- Finish - Machining Bright (Uncoated)
- Shank Shape SDS Plus
- Decimal Equivalent 0.1875, 0.25, 0.3125, 0.375, 0.5
- Drilling Length 2", 2", 4", 4", 4", 4", 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # HCK001
- Zoro # G4123080
- UPC # 000346279610
- Country of Origin Germany
- Category Drill Bit Sets
Dimensions
Drilling Length | 2", 2", 4", 4", 4", 4", 4" |
Overall Length | 6 in |
Flute Length | 4 in |
Drill Bit Sizes Included | 3/16 in, 1/4 in, 5/16 in, 3/8 in, 1/2 in |
Drill Bit Size | 3/16 in to 1/2 in |
Largest Drill Bit Size | 1/2 in |
Smallest Drill Bit Size | 3/16 in |
Shank Diameter | 3/16 in, 1/4 in, 5/16 in, 3/8 in, 1/2 in |
Diameter | 3/16 in, 1/4 in, 1/4 in, 1/4 in, 5/16 in, 3/8 in, 1/2 in |
Description
Rotary Hammer Drill Set, SDS Plus, 7 Number of Drill Bits, Carbide Tipped, Number of Cutter Heads 2, Overall Length 6 in, Bright (Uncoated), Shank Diameter 3/16 in, 1/4 in, 5/16 in, 3/8 in, 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Stanley Consumer Tools 248649 Single Edge Pull Saw (248649)
- KIPP Adjustable Handle, Modern Design, Sz. 2, 3/8-16X40, Die Cast Zinc Black Satin, Comp: Steel (K0122.2A41X40)
- H & H INDUSTRIAL PRODUCTS Pro-Series 1/4" Sk16 Lyndex Style Collet (3901-5439)
- AVEN Tweezers, w/Coated, Tips 12" (18431)
- BOSCH Forstner Bit Set W/Wood Case, 7 Pcs (FB700)
- BOSCH 21PC Titan MTL Bit Set (TI21A)
- BOSCH DareDevil 6 Pc Spade Bit Set (DSB5006)
- BOSCH 14PC COB MTL Bit Set (CO14)
- BOSCH 20pc. HSS 118 Degrees, 135 Degrees Drill Bit Set (DDMS20)
- BOSCH 4-Cutter Hammer Drill Bit Set 3/16", 1/4", 1/4", 3/8", 1/2" x 6" SDS Plus (HCK005)
- VIKING NORSEMAN DRILL 88640 Sp-60 Type 240-Ub 135-Deg Split Pt Magnum Jobber Drill Set 60-Pc (88640)
- Bosch Drill Bits