Shop All Hammer Drill Bits
Bosch
2-Cutter Hammer Drill Bit 9/16" x 8"L, SDS Plus
Mfr # HC2093
Zoro # G3576058
product price: $6.19
/ea
Not eligible for select promotions
$6.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Shape SDS Plus
- Shank Size 25/64 in
- Decimal Equivalent 0.5625
- Drilling Length 6 in
- Overall Length 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # HC2093
- Zoro # G3576058
- UPC # 000346438635
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Shank Size | 25/64 in |
Drilling Length | 6 in |
Overall Length | 8 in |
Maximum Drilling Depth | 6 in |
Drill Bit Size | 9/16 in |
Bit Dia. | 9/16" |
Shank Diameter | 25/64 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Rotary Hammer Drill |
Shank Shape | SDS Plus |
Decimal Equivalent | 0.5625 |
Number of Pieces | 1 |
Number of Cutter Heads | 2 |
Impact Rated | No |
For Use With - Drills | Rotary Hammer |
Percussion Rated | No |
For Tool Type | Rotary Hammer |
Primary Material Application | Concrete |
Material - Machining | Carbide |
Sub Brand | Bulldog |
Finish - Machining | Bright (Uncoated) |
Measurement System | Fractional Inch |
Shank Type - Machining | SDS Plus |
For Use With | Rotary Hammer |
Description
Rotary Hammer Drill, SDS Plus, 9/16 in, Carbide, 8 in Overall Length, Maximum Drilling Depth 6 in, Shank Diameter 25/64 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH SDS Max ® Aspalt Cutter 5" x 15"L (HS1906)
- OSG Spiral Point Tap, #2-56, Plug, UNC, 2 Flutes, Nitride (1101600103)
- WESTWARD 7/32" HSS TiN 130 Deg. Jobber Length Drill Bit (38MX06)
- PROTO 4 7/8 in Proto Needle Nose Plier Plastisol Grip Handle (J282G)
- BOSCH SDS Plus (R)Scaling Chisel 5-3/4"L, 1-1/2" W (HS1485)
- BOSCH Hammer Drill Bit (DXS5010)
- BOSCH 2-Cutter Hammer Drill Bit 1/2" x 6"L, Round (LBH010)
- BOSCH 2-Cutter Hammer Drill Bit 1" x 18"L, SDS Plus (HC2167)
- BOSCH 4-Cutter Hammer Drill Bit 1/2" x 6.000"L, Hex (HCBG16T)
- BOSCH Hammer Drill Bit (HC4C2146)
- DEWALT SDS Plus Stop Bits (DWA5492)
- Bosch Drill Bits