Shop All Hammer Drill Bits
Bosch
2-Cutter Hammer Drill Bit 9/16" x 21"L, Spline
Mfr # HC4516
Zoro # G0770905
product price: $31.25
/ea
$31.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Shank Shape Spline
- Shank Size 3/4 in
- Decimal Equivalent 0.5625
- Drilling Length 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # HC4516
- Zoro # G0770905
- UPC # 000346286533
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Shank Size | 3/4 in |
Drilling Length | 16 in |
Overall Length | 21 in |
Maximum Drilling Depth | 16 in |
Drill Bit Size | 9/16 in |
Bit Dia. | 9/16" |
Shank Diameter | 3/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Rotary Hammer Drill |
Shank Shape | Spline |
Decimal Equivalent | 0.5625 |
Number of Pieces | 1 |
Percussion Rated | No |
For Use With - Drills | Rotary Hammer |
Impact Rated | No |
Number of Cutter Heads | 4 |
Primary Material Application | Concrete, Masonry |
Sub Brand | Speed-X |
Shank Type - Machining | Spline |
For Tool Type | Rotary Hammer |
Measurement System | Fractional Inch |
Finish - Machining | Bright (Uncoated) |
Material - Machining | Carbide |
For Use With | Rotary Hammer |
Description
Rotary Hammer Drill, Spline, 9/16 in, Carbide, 21 in Overall Length, Maximum Drilling Depth 16 in, Shank Diameter 3/4 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE TENSION ARM (DB15306)
- DEWALT 5 Pc. T-Shank Jig Saw Blade Set (DW3795H)
- EAZYPOWER Magnetic Nut Setter, SAE, 5/16", Shank Size: 1/4" Hex (73329/B)
- HHIP 1/4 X 6" 9 Pair Parallel Set (3900-3009)
- BOSCH 4-Cutter Hammer Drill Bit 3/16" x 6-1/2"L, SDS Plus, 10PK (HCFC2011B10)
- BOSCH 516x4x6 MP Drill Bit (MP09)
- BOSCH 2-Cutter Hammer Drill Bit 5/16" x 12"L, SDS Plus (HC2054)
- BOSCH 2-Cutter Hammer Drill Bit 1/4" x 8"L, SDS Plus, 25PK (HC2042B25)
- BOSCH Hammer Masonry Drill, 3/8in, Carbide (HC2061)
- BOSCH 4-Cutter Hammer Drill Bit 2" x 21"L, SDS Max (HC5099)
- DRILL AMERICA 3/16"x12" SDS-Plus Hammer Bit Drill Bit (SDS31612)
- Bosch Hammer Drill Bits