Shop All Hammer Drill Bits
Bosch
2-Cutter Hammer Drill Bit 9/16" x 18"L, SDS Plus
Mfr # HC2097
Zoro # G4103255
product price: $18.59
/ea
Not eligible for select promotions
$18.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 1
- Shank Shape SDS Plus
- Shank Size 25/64 in
- Decimal Equivalent 0.5625
- Drilling Length 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # HC2097
- Zoro # G4103255
- UPC # 000346280586
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Shank Size | 25/64 in |
Drilling Length | 16 in |
Overall Length | 18 in |
Maximum Drilling Depth | 16 in |
Drill Bit Size | 9/16 in |
Bit Dia. | 9/16" |
Shank Diameter | 25/64 in |
Description
Rotary Hammer Drill, SDS Plus, 9/16 in, Carbide, 18 in Overall Length, Maximum Drilling Depth 16 in, Shank Diameter 25/64 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 3/8 in Drive, 11/16" 6 pt SAE Socket, 6 Points (45022)
- WESTWARD Power Bit, SAE, 1/4", #2, 2", Steel, PK5 (38RV97)
- STARRETT Band Saw Blade, 9 ft. 3" L, 1/2" W, 3 TPI, 0.025" Thick, Bimetal, Duratec SFB Series (91330-09-03)
- WESTWARD Angle Vise, 90 deg, Fixed, 3-1/2 in Open (39M996)
- BOSCH SDS Max Hammer Steel 1-1/8" x 15"L, SDS Max (HS1920)
- BOSCH 4-Cutter Hammer Drill Bit 1/4" x 6.000"L, SDS Plus (HCFC2041)
- BOSCH 2-Cutter Hammer Drill Bit 1/4" x 10"L, SDS Plus (HCFC2043)
- BOSCH 4-Cutter Hammer Drill Bit 1/2" x 12"L, SDS Plus, 25PK (HCFC2084B25)
- BOSCH 7PC Hammer Drill Bits (HCBG700T)
- BOSCH Hammer Masonry Drill, 3/4in, Carbide (HC2122)
- BOSCH 4-Cutter Hammer Drill Bit 7/8" x 29"L, SDS Max (HC5044)
- Bosch Hammer Drill Bits