Shop All Hammer Drill Bits
Bosch
2-Cutter Hammer Drill Bit 7/8" x 18"L, SDS Plus
Mfr # HC2147
Zoro # G4103228
product price: $42.59
/ea
$42.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Shank Shape SDS Plus
- Shank Size 25/64 in
- Decimal Equivalent 0.875
- Drilling Length 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # HC2147
- Zoro # G4103228
- UPC # 000346280692
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Shank Size | 25/64 in |
Drilling Length | 16 in |
Overall Length | 18 in |
Maximum Drilling Depth | 16 in |
Drill Bit Size | 7/8 in |
Bit Dia. | 7/8" |
Shank Diameter | 25/64 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Rotary Hammer Drill |
Shank Shape | SDS Plus |
Decimal Equivalent | 0.875 |
Number of Pieces | 1 |
For Use With - Drills | Rotary Hammer |
Impact Rated | No |
Number of Cutter Heads | 2 |
Percussion Rated | No |
For Tool Type | Rotary Hammer |
Measurement System | Fractional Inch |
Shank Type - Machining | SDS Plus |
Sub Brand | Bulldog |
Primary Material Application | Concrete |
Finish - Machining | Bright (Uncoated) |
Material - Machining | Carbide |
For Use With | Rotary Hammer |
Description
Rotary Hammer Drill, SDS Plus, 7/8 in, Carbide, 18 in Overall Length, Maximum Drilling Depth 16 in, Shank Diameter 25/64 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Classic Grip Adjustable Water Pump Plier (34690)
- MARTIN TOOLS SPROCKET & GEAR HAMMER SLEDGE16LB (MTS8416H)
- WESTWARD Combination Wrench, 6mm, Metric, 6 pt. (54RY80)
- CURRENT TOOLS 4" Knock-Out Die (1573)
- BOSCH SDS Plus (R) Mortar Chisel, Carbide Tip, 10" (HS1480)
- BOSCH 4-Cutter Hammer Drill Bit 1/2" x 18"L, SDS Plus (HCFC2087)
- BOSCH 2-Cutter Hammer Drill Bit 7/8" x 10"L, SDS Plus (HC2146)
- BOSCH SDS Max Hammer Steel 2" x 12"L, SDS Max (HS1915)
- BOSCH Hammer Masonry Drill, 9/16in, Carbide Head (HCFC5015)
- BOSCH Hammer Drill Bit 3" x 12"L, SDS Max (HS1910)
- BOSCH 4-Cutter Hammer Drill Bit 1-1/8" x 29"L, Spline (HC4062)
- Bosch Hammer Drill Bits