Shop All Hammer Drill Bits
Bosch
2-Cutter Hammer Drill Bit 7/8" x 10"L, SDS Plus
Mfr # HC2146
Zoro # G0603289
$25.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Shank Shape SDS Plus
- Shank Size 25/64 in
- Decimal Equivalent 0.875
- Drilling Length 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bosch
- MFR # HC2146
- Zoro # G0603289
- UPC # 000346439106
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Shank Size | 25/64 in |
Drilling Length | 8 in |
Overall Length | 10 in |
Maximum Drilling Depth | 8 in |
Drill Bit Size | 7/8 in |
Bit Dia. | 7/8" |
Shank Diameter | 25/64 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Rotary Hammer Drill |
Shank Shape | SDS Plus |
Decimal Equivalent | 0.875 |
Number of Pieces | 1 |
Impact Rated | No |
Percussion Rated | No |
For Use With - Drills | Rotary Hammer |
Number of Cutter Heads | 2 |
Finish - Machining | Bright (Uncoated) |
Shank Type - Machining | SDS Plus |
Measurement System | Fractional Inch |
Material - Machining | Carbide |
Primary Material Application | Concrete |
Sub Brand | Bulldog |
For Tool Type | Rotary Hammer |
For Use With | Rotary Hammer |
Description
Rotary Hammer Drill, SDS Plus, 7/8 in, Carbide, 10 in Overall Length, Maximum Drilling Depth 8 in, Shank Diameter 25/64 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEATHERHEAD TOOLS NY Hook, 5 ft. Black Powder Coat, w/ Chisel End (NYH-5)
- GEDORE Open Ended Wrench, 13mm (894 13)
- MICRO 100 Quick Change Profiling Tool, 2-1/2 in L, C2 Micrograin Carbide (QPF-3001000X)
- SK PROFESSIONAL TOOLS 3/8 in Drive Hex Socket Metric 4 mm Tip, 7 in L (45954)
- BOSCH 2-Cutter Hammer Drill Bit 3/16" x 4.000"L, SDS Plus, 25PK (HC2010B25)
- BOSCH 4-Cutter Hollow Hammer Drill Bit 7/8" x 25"L, SDS Max (DXS5044)
- BOSCH 2-Cutter Hammer Drill Bit, Three-Flat Shank 3/8" x 6"L, Round (LBH008)
- BOSCH 2-Cutter Hammer Drill Bit 3/8" x 18"L, SDS Plus (HC2067)
- BOSCH 4-Cutter Hammer Drill Bit 5/32" x 4.000"L, SDS Plus (HCFC2000)
- BOSCH 2-Cutter Hammer Drill Bit 1/2" x 24"L, SDS Plus (HC2088)
- BOSCH 4-Cutter Hammer Drill Bit 1/4" x 8-1/2"L, SDS Plus, 25PK (HCFC2042B25)
- Bosch Hammer Drill Bits