Shop All Hammer Drill Bits
Bosch
2-Cutter Hammer Drill Bit 7/32" x 6.000"L, SDS Plus, 5PK
Mfr # HC2031B5
Zoro # G0770701
product price: $28.95
/pk 5, $5.79/ea
$28.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Shank Shape SDS Plus
- Shank Size 25/64 in
- Decimal Equivalent 0.2187
- Drilling Length 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # HC2031B5
- Zoro # G0770701
- UPC # 000346314069
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Shank Size | 25/64 in |
Drilling Length | 4 in |
Overall Length | 6 in |
Maximum Drilling Depth | 4 in |
Bit Dia. | 7/32" |
Drill Bit Size | 7/32 in |
Shank Diameter | 7/32 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Rotary Hammer Drill |
Shank Shape | SDS Plus |
Decimal Equivalent | 0.2187 |
Number of Pieces | 1 |
Impact Rated | No |
Percussion Rated | No |
For Use With - Drills | Rotary Hammer |
Number of Cutter Heads | 2 |
Finish - Machining | Bright (Uncoated) |
Shank Type - Machining | SDS Plus |
Measurement System | Fractional Inch |
Primary Material Application | Concrete, Masonry |
For Tool Type | Rotary Hammer Drill |
Material - Machining | Carbide |
Sub Brand | Bulldog |
For Use With | Rotary Hammer |
Description
Rotary Hammer Drill, SDS Plus, 7/32 in, Carbide, 6 in Overall Length, Maximum Drilling Depth 4 in, Shank Diameter 7/32 in, Bright (Uncoated), Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/4 in Drive Flex Socket 10 mm, 6 pt, Metric (J4810AM)
- PROTO 3/8 in Drive, 17mm Triple Square Metric Socket, 12 Points (J5217M)
- KRAFT TOOL Magnesium Bull Float, Square End, 36x8" (CC735-01)
- IRWIN Hex Die, High Carbon Steel, RH, 7/8-9 (8461)
- BOSCH 4-Cutter Hammer Drill Bit 3/16" x 6-1/2"L, SDS Plus, 10PK (HCFC2011B10)
- BOSCH 2-Cutter Hammer Drill Bit 7/32" x 6.000"L, SDS Plus (HC2031)
- BOSCH Hammer Drill Bit (HC4C2104)
- BOSCH 4-Cutter Hammer Drill Bit 13/16" x 21"L, SDS Max (HC5036)
- BOSCH 2-Cutter Hammer Drill Bit 5/16" x 18"L, SDS Plus (HC2055)
- BOSCH 4-Cutter Hammer Drill Bit 1-3/8" x 36"L, SDS Max (HC5083)
- BOSCH 4-Cutter Hollow Hammer Drill Bit 1-1/8" x 29"L, SDS Max (DXS5062)
- Bosch Drill Bits