Shop All Hammer Drill Bits
Bosch
2-Cutter Hammer Drill Bit 5/32" x 6-1/2"L, SDS Plus Hex Drive, 25PK
Mfr # HC2302B25
Zoro # G0770336
product price: $122.99
/pk 25, $4.92/ea
Free Shipping & Returns
Not eligible for select promotions
$122.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Shape SDS Plus Hex Drive
- Shank Size 25/64 in
- Decimal Equivalent 0.1563
- Drilling Length 4 in
- Overall Length 6 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # HC2302B25
- Zoro # G0770336
- UPC # 000346312171
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Shank Size | 25/64 in |
Drilling Length | 4 in |
Overall Length | 6 1/2 in |
Maximum Drilling Depth | 3 1/2 in |
Bit Dia. | 5/32" |
Drill Bit Size | 5/32 in |
Shank Diameter | 25/64 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Installation Bit and Sleeve |
Shank Shape | SDS Plus Hex Drive |
Decimal Equivalent | 0.1563 |
Number of Pieces | 1 |
Percussion Rated | No |
Impact Rated | No |
For Use With - Drills | Rotary Hammer |
Number of Cutter Heads | 2 |
Measurement System | Fractional Inch |
Shank Type - Machining | SDS Plus |
Primary Material Application | Concrete, Masonry |
For Tool Type | Rotary Hammer Drill |
Finish - Machining | Bright (Uncoated) |
Material - Machining | Carbide |
Sub Brand | Bulldog |
For Use With | Rotary Hammer |
Description
Installation Bit and Sleeve, SDS Plus, 5/32 in, Carbide, 6 1/2 in Overall Length, Maximum Drilling Depth 3 1/2 in, Shank Diameter 25/64 in, Bright (Uncoated), Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARNER Stuff Scraper, 3" (181)
- STARRETT Electronic Indicator, 4"/100mm Range (2700-805)
- LENOX MANDREL9/16-1 3/16""/2CH (1779774)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190 Steam Oxide HSS RHS/RHC 45/64 (55445)
- BOSCH 2-Cutter Hammer Drill Bit 3/16" x 12"L, SDS Plus (HC2014)
- BOSCH SDS Plus Tile Chisel 1-1/2" x 10"L (HS1465)
- BOSCH Hammer Drill Bit (HC4C2104)
- BOSCH 3-Cutter Hammer Drill Bit 2-1/2" x 24"L, SDS Max (HC6521)
- BOSCH 4-Cutter Hammer Drill Bit 1-1/8" x 29"L, Spline (HC4062)
- BOSCH Hammer Drill Bit (HC4C2067)
- BOSCH 4-Cutter Hammer Drill Bit 1-3/4" x 21"L, SDS Max (HC5098)
- Bosch Drill Bits