Shop All Hammer Drill Bits
Bosch
2-Cutter Hammer Drill Bit 5/32" x 6-1/2"L, SDS Plus
Mfr # HC2302
Zoro # G4927377
product price: $7.49
/ea
Not eligible for select promotions
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Shape SDS Plus
- Shank Size 25/64 in
- Decimal Equivalent 0.1563
- Drilling Length 3 1/2 in
- Overall Length 6 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # HC2302
- Zoro # G4927377
- UPC # 000346280821
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Shank Size | 25/64 in |
Drilling Length | 3 1/2 in |
Overall Length | 6 1/2 in |
Maximum Drilling Depth | 3 1/2 in |
Bit Dia. | 5/32" |
Drill Bit Size | 5/32 in |
Shank Hex Size | 1/4 in |
Shank Diameter | 25/64 in |
Description
Installation Bit and Sleeve, Hex, 5/32 in, Carbide, 6 1/2 in Overall Length, Maximum Drilling Depth 3 1/2 in, Shank Diameter 25/64 in, Shank Hex Size 1/4 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 1/2" Drive x 3/8" Hex Driver 4" Length (29124F)
- PROTO Center Punch, 4 5/8 L x 5/16 In Hex (J415/16)
- BOSTITCH Heavy-Duty Utility Knife Replacement Blade, PK5, 5PK (11-921)
- PROTO 1/2 in Drive, 17mm Triple Square Metric Socket, 12 Points (J5417M)
- BOSCH 4-Cutter Hammer Drill Bit 13/16" x 21"L, SDS Max (HC5036)
- BOSCH 2-Cutter Hammer Drill Bit 1/4" x 12"L, SDS Plus (HC2044)
- BOSCH 2-Cutter Hammer Drill Bit 5/32" x 6.000"L, SDS Plus, 5PK (HC2001B5)
- BOSCH 4-Cutter Hammer Drill Bit 1/4" x 6.000"L, Hex, 10PK (HCBG0610T)
- BOSCH SDS Plus (R) Flat Chisel, 5-3/4" L, 3/4"W (HS1495)
- BOSCH Hammer Bits 3/4", SDS Max (HS1924)
- DEWALT 3/8" x 16" x 18" SDS+ Hammer Bit (DW5431)
- Bosch Drill Bits