Shop All Hammer Drill Bits
Bosch
2-Cutter Hammer Drill Bit 5/16" x 18"L, SDS Plus
Mfr # HC2055
Zoro # G0771401
product price: $14.89
/ea
$14.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Shank Shape SDS Plus
- Shank Size 25/64 in
- Decimal Equivalent 0.3125
- Drilling Length 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # HC2055
- Zoro # G0771401
- UPC # 000346438178
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Shank Size | 25/64 in |
Drilling Length | 16 in |
Overall Length | 18 in |
Maximum Drilling Depth | 16 in |
Bit Dia. | 5/16" |
Drill Bit Size | 5/16 in |
Shank Diameter | 25/64 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Rotary Hammer Drill |
Shank Shape | SDS Plus |
Decimal Equivalent | 0.3125 |
Number of Pieces | 1 |
Percussion Rated | No |
Impact Rated | No |
For Use With - Drills | Rotary Hammer |
Number of Cutter Heads | 2 |
For Tool Type | Rotary Hammer |
Material - Machining | Carbide |
Primary Material Application | Concrete |
Finish - Machining | Bright (Uncoated) |
Sub Brand | Bulldog |
Measurement System | Fractional Inch |
Shank Type - Machining | SDS Plus |
For Use With | Rotary Hammer |
Description
Rotary Hammer Drill, SDS Plus, 5/16 in, Carbide, 18 in Overall Length, Maximum Drilling Depth 16 in, Shank Diameter 25/64 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Cobalt Drill Bit 9/64" Overall Length 2-7/8" (26409)
- MILWAUKEE TOOL SHOCKWAVE 6” Impact Square Recess #2 Power Bit (48-32-4805)
- DIABLO FAST FRM SWBLD 5-3/8""18T (D053818WMX)
- LEATHERMAN Multi-Tool Knife, SS, 12 Tools (832878)
- BOSCH 4-Cutter Hammer Drill Bit 1/4" x 12"L, SDS Plus, 25PK (HCFC2044B25)
- BOSCH 2-Cutter Hammer Drill Bit 5/8" x 39"L, SDS Plus (HC2109)
- BOSCH 4-Cutter Hammer Drill Bit 5/32" x 4.000"L, SDS Plus (HCFC2000)
- BOSCH 4-Cutter Hammer Drill Bit 3/16" x 4.000"L, SDS Plus (HCFC2010)
- BOSCH 4-Cutter Hammer Drill Bit 9/16" x 6.000"L, SDS Plus (HCFC2092)
- BOSCH 2-Cutter Hammer Drill Bit, Three-Flat Shank 5/8" x 6"L, Round (LBH012)
- BOSCH Hammer Masonry Drill, 7/8in, Carbide Head (HCFC5041)
- Bosch Hammer Drill Bits