Shop All Hammer Drill Bits
Bosch
2-Cutter Hammer Drill Bit 3/8" x 6.000"L, SDS Plus, 5PK
Mfr # HC2061B5
Zoro # G0770589
product price: $23.99
/pk 5, $4.80/ea
$23.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Shank Shape SDS Plus
- Shank Size 25/64 in
- Decimal Equivalent 0.375
- Drilling Length 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # HC2061B5
- Zoro # G0770589
- UPC # 000346314144
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Shank Size | 25/64 in |
Drilling Length | 4 in |
Overall Length | 6 in |
Maximum Drilling Depth | 4 in |
Bit Dia. | 3/8" |
Drill Bit Size | 3/8 in |
Shank Diameter | 25/64 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Rotary Hammer Drill |
Shank Shape | SDS Plus |
Decimal Equivalent | 0.375 |
Number of Pieces | 1 |
Impact Rated | No |
Percussion Rated | No |
For Use With - Drills | Rotary Hammer |
Number of Cutter Heads | 2 |
Measurement System | Fractional Inch |
Finish - Machining | Bright (Uncoated) |
Primary Material Application | Concrete, Masonry |
For Tool Type | Rotary Hammer Drill |
Shank Type - Machining | SDS Plus |
Material - Machining | Carbide |
Sub Brand | Bulldog |
For Use With | Rotary Hammer |
Description
Rotary Hammer Drill, SDS Plus, 3/8 in, Carbide, 6 in Overall Length, Maximum Drilling Depth 4 in, Shank Diameter 25/64 in, Bright (Uncoated), Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Hole Saw Arbors (DAH9122PBM)
- CLEVELAND Spiral Flute Tap, Semi-Bottoming 3 Flutes (C89238)
- RITE IN THE RAIN Mechanical Pencil, Orange Barrel Color (OR13)
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 906 Steam Oxide HSS RHS/RHC 3/32 (11003)
- BOSCH 2-Cutter Hammer Drill Bit 3/16" x 4.000"L, SDS Plus, 25PK (HC2010B25)
- BOSCH 4-Cutter Hammer Drill Bit 3/16" x 6.000"L, Hex, 10PK (HCBG0410T)
- BOSCH 4-Cutter Hammer Drill Bit 5/8" x 36"L, Spline (HC4024)
- BOSCH 2-Cutter Hammer Drill Bit 1/4" x 8"L, SDS Plus, 25PK (HC2042B25)
- BOSCH 4-Cutter Hammer Drill Bit 5/32" x 6.000"L, SDS Plus (HCFC2001)
- BOSCH 2-Cutter Hammer Drill Bit 1/4" x 6.000"L, SDS Plus, 25PK (HC2041B25)
- DEWALT 1-1/8" x 24" x 29" High Impact 4 Cutter SDS Max (DW5853)
- Bosch Hammer Drill Bits